Buy more than* S$200* and get FREE SHIPPING

SUNTIGER Outlet Cord Reel, GFL type

4.67 (3)
Service Space
Indoor
Maximum Current (A)
15
Electric Wire Specification-Number of Cores
3C
Electric Wire Specification-Classification
VCT
Earth Leakage Circuit Breaker Specification
-
Rated Current (A)
5
Dimensions (Height H x Width W x Depth D) (mm)
367x307x221
Plug Socket Number
4
...see all>
Product Options
ADD TO CART
Plug Socket Shape Outlet Rating Length (m) Weight (kg) Type 2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Wire Thickness (mm2) Electrical Wire Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Socket Shape Outlet Rating Length (m) Weight (kg) Type 2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Wire Thickness (mm2) Electrical Wire Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Two-pole grounding outlet with cap 2P 15A 125V with ground 30 8.1 100V type type (indoor type) - - - 2 30 1PC 1 BG-301KX 02167715 219.99 SGD
In stock
Two-pole with ground with outlet cap 2P / 15A / 125V with ground 50 11.6 100V type type (indoor) 3 1860 2-2620 106-3197 2.0 50 1PC 1 BG-501KX 02167724 399.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
On site work
5
From Japan
On 2017-01-18 17:10:21
This type is helpful because you can not use a cord reel with no earth leakage circuit breaker on site work
This review is about item#2167715.
When using a power tool
5
From Japan
On 2016-10-05 13:42:03
This kind of type is saved because the code reel without the earth leakage circuit breaker can not be used in the field work.
This review is about item#2167715.
When using a power tool
4
From Japan
On 2014-04-12 13:55:33
The code was soft and user-friendly.
This review is about item#02167715.

Related Products