Buy more than* S$200* and get FREE SHIPPING

Single phase 100 V type code reel

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Current (A)
15
Electric Wire Specification-Number of Cores
3
Wire Thickness (mm2)
2
Electrical Wire Length (m)
20
Rated Current (A)
7
Plug Socket Number
3
Weight (kg)
7.2
TRUSCO Part Number
106-3201
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 BR-201KX 02167751 429.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products