Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cord Reels

Service Space
Indoor
Maximum Current (A)
15
Electric Wire Specification-Classification
Soft down cable VCT
Wire Thickness (mm2)
2
Earth Leakage Circuit Breaker Specification
Leakage ground fault protection only type
Rated Current (A)
5
Plug Socket Number
2
Type
200V type type (indoor)
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Electric Wire Specification-Number of Cores Electrical Wire Length (m) Plug Socket Shape Outlet Rating Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Electric Wire Specification-Number of Cores Electrical Wire Length (m) Plug Socket Shape Outlet Rating Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 105-5071 4 30 Trilateral with ground with outlet cap 3P · 20A · 250V with ground 10.2 1PC 1 BR-302M 02168083 569.90 SGD
In stock
2-2629 105-5062 4 20 Trilateral with ground with outlet cap 3P, 20A, 250V with ground 8.2 1PC 1 BR-202M 02168065 499.90 SGD
In stock
- - 3 20 With tripolar outlet cap 3P, 15A, 250V 7.4 1PC 1 BR-202 02168056 -
Discontinued
[x]
- - 3 30 With tripolar outlet cap 3P, 15A, 250V 9 1PC 1 BR-302 02168074 -
Discontinued
[x]
- - 3 50 With tripolar outlet cap 3P, 15A, 250V 12.1 1PC 1 BR-502 02168092 659.90 SGD
Shipped after 2017-05-09
ADD TO CART

Related Products