Buy more than* S$200* and get FREE SHIPPING

CODE MAC Handy Cord Reel Standard

Service Space
Indoor
Electric Wire Specification-Number of Cores
2
Electric Wire Specification-Classification
Softon VCTF
Wire Thickness (mm2)
1.25
Electrical Wire Length (m)
6
Rated Current (A)
6
Plug Socket Shape
Double pole
Outlet Rating
2P, 15A, 125V
Plug Socket Number
2
Rated Voltage (V)
100
Weight (kg)
2.9
Type
Cordmac S
TRUSCO Part Number
106-5165
Specification
Power pilot lamp With thermocut
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CSS-061W 02129014 205.43 SGD
In stock
ADD TO CART

Related Products