Buy more than* S$200* and get FREE SHIPPING

Code Mac S Standard type

5.00 (1)
Wire Thickness (mm2)
1.25
Electrical Wire Length (m)
6
Rated Current (A)
6
Plug Socket Number
2
Rated Voltage (V)
100
...see all>
Product Options
ADD TO CART
Service Space Electric Wire Specification-Number of Cores Electric Wire Specification-Classification Plug Socket Shape Outlet Rating Weight (kg) Type TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Service Space Electric Wire Specification-Number of Cores Electric Wire Specification-Classification Plug Socket Shape Outlet Rating Weight (kg) Type TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Indoor 2 Softon VCTF Double pole 2P, 15A, 125V 2.9 Cordmac S 106-5165 Power pilot lamp With thermocut 1PC 1 CSS-061W 02129014 239.90 SGD
Shipped after 2017-12-18
- 3 - - - 3.2 - 106-5173 - 1pc 1 CSS-061WK 02129023 259.90 SGD
Shipped after 2017-12-19
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Additional installation on factory ceiling
5
From Japan
On 2017-08-31 16:10:44
It is a very nice feeling. The code itself is also soft, no problems with ease of use. I'm looking forward to it.
This review is about item#2129014.

Related Products