NoteBuy more than* S$200* and get FREE SHIPPING

SUNDAY Outlet Cord Reel Standard

Service Space
Indoor
Maximum Current (A)
15
Electric Wire Specification-Number of Cores
2C
Electric Wire Specification-Classification
VCT
Wire Thickness (mm2)
2
Rated Current (A)
5
Plug Socket Shape
Double pole
Outlet Rating
2P 15A 125V
Plug Socket Number
4
Material
Disk: iron plate made
Type
100V type type (indoor type)
...see all
Product Options
AS ONE Part Number Electrical Wire Length (m) Dimensions (Height H x Width W x Depth D) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8-014-01 30 324x230x181 6.6 1PC 1 GS-30 02167837 90.31 SGD
In stock
- 50 324x275x227 10.2 1PC 1 GS-50 02167846 153.75 SGD
In stock

Related Products