Buy more than* S$200* and get FREE SHIPPING

SUNTIGER Outlet Cord Reel Standard

5.00 (1)
Service Space
Indoor
Maximum Current (A)
15
Electric Wire Specification-Number of Cores
2C
Electric Wire Specification-Classification
VCT
Wire Thickness (mm2)
2
Rated Current (A)
5
Dimensions (Height H x Width W x Depth D) (mm)
367x307x221
Plug Socket Shape
Two-prong (with dust cap)
Outlet Rating
2P 15A 125V
Plug Socket Number
4
Type
Wire dissolution preventing function with only the power pilot lamp with outlet dust cap with brake stopper disk iron plate made GT-50
Type
100V type type (indoor type)
...see all>
Product Options
ADD TO CART
Electrical Wire Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Wire Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 10 1PC 1 GT-50 02167882 239.90 SGD
In stock
20 4.2 1PC 1 GT-20 02167855 109.90 SGD
In stock
30 7 1PC 1 GT-30 02167864 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2011-10-18 22:28:33
It is a first-rate item. There is quite a heavy weight.
This review is about item#02167864.

Related Products