Buy more than* S$200* and get FREE SHIPPING

SUNTIGER Outlet Cord Reel Standard

Service Space
Indoor
Maximum Current (A)
15
Electric Wire Specification-Number of Cores
3C
Electric Wire Specification-Classification
VCT
Wire Thickness (mm2)
2
Rated Current (A)
5
Plug Socket Shape
Two-pole grounding outlet with cap
Outlet Rating
2P 15A 125V with ground
Plug Socket Number
4
Type
100V type type (indoor type)
Specification
With power pilot lamp. With outlet dust prevention cap With brake stopper. Dist sheet iron made. PL goggled plug.
...see all>
Product Options
ADD TO CART
Electrical Wire Length (m) Dimensions (Height H x Width W x Depth D) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Wire Length (m) Dimensions (Height H x Width W x Depth D) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 367x307x221 7.9 1PC 1 GT-301KX 02167873 169.99 SGD
In stock
50 367x307x230 11.4 1PC 1 GT-501KX 02167891 299.99 SGD
In stock
ADD TO CART

Related Products