Buy more than* S$200* and get FREE SHIPPING

RAINBOW Cutlet Cord Reel

Service Space
Outdoors
Maximum Current (A)
15
Electrical Wire Length (m)
30
Dimensions (Height H x Width W x Depth D) (mm)
355x275x219
Outlet Rating
2P ? 15A ? 125V
Plug Socket Number
3
Type
Rain-proof type (outdoor type)
...see all>
Product Options
ADD TO CART
Plug Socket Shape Weight (kg) ESCO Part Number TRUSCO Part Number Electric Wire Permissible Current (A) Electric Wire Specification Outlet Specification Electric Wire Specification-Number of Cores Electric Wire Specification-Classification Wire Thickness (mm2) Indicating Lamp Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Socket Shape Weight (kg) ESCO Part Number TRUSCO Part Number Electric Wire Permissible Current (A) Electric Wire Specification Outlet Specification Electric Wire Specification-Number of Cores Electric Wire Specification-Classification Wire Thickness (mm2) Indicating Lamp Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Two electrode cap with outlet 5.9 - 164-5064 16 VTC1.25x2 2Px3 pcs ,15A 2C Softon cable VCT 1.25 Nothing 4 1PC 1 CE-30 06151537 139.99 SGD
In stock
Two-prong cap 6.8 EA815BF-1 164-5072 - - - 2C Soft emissions Cable VCT 2 - 5 1PC 1 GE-30 06151546 179.99 SGD
In stock
with Double pole consent cap 7.5 - 164-5081 - - - 3C Softon cable VCT 2 - 6 1PC 1 GE-30K 06151555 199.99 SGD
In stock
ADD TO CART

Related Products