Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Three-phase 200 V type code reel standard type [with ground]

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Current (A)
19
Electric Wire Specification-Number of Cores
4
Electric Wire Specification-Classification
VCT
Wire Thickness (mm2)
3.5
Electrical Wire Length (m)
30
Rated Current (A)
5
Dimensions (Height H x Width W x Depth D) (mm)
393.5x253x284
Plug Socket Number
3
Weight (kg)
14.8
TRUSCO Part Number
105-4392
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 LP-332M 02168117 519.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products