Buy more than* S$200* and get FREE SHIPPING

Drum Stand Halogen Light

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
5950x2
Illuminating Device Voltage (V)
120
Dimensions (Height H x Width W x Depth D) (mm)
462x294x312
Cord Length (m)
7
Rated Power (W)
300
Power (V)
100
Weight (kg)
4.64
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 PHD-307K 24897312 -
Discontinued
[x]
ADD TO CART

Related Products