Buy more than* S$200* and get FREE SHIPPING

Meta-sialyl (with metal sensing function)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Current (A)
15
Electric Wire Specification-Number of Cores
3
Wire Thickness (mm2)
2.0
Electrical Wire Length (m)
30
Rated Current (A)
5
Plug Socket Number
2
Weight (kg)
9.6
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105-5615 1pc 1 MSB-301KVX 02168135 799.90 SGD
Shipped after 2017-12-20
105-5607 1pc 1 MSB-301KX 02168144 649.90 SGD
Shipped after 2017-12-20
ADD TO CART

Related Products