Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Extension Cord

3.00 (1)
Cable Specification - Thickness (mm2)
2
Plug Socket Number
3
...see all>
Product Options
ADD TO CART
Electrical Wire Length (m) Electric Cable Specification - Length (m) Plug Socket Shape Outlet Rating Color Weight (kg) TRUSCO Part Number Service Space Specification Electric Wire Specification-Number of Cores Electric Wire Specification-Classification Wire Thickness (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Wire Length (m) Electric Cable Specification - Length (m) Plug Socket Shape Outlet Rating Color Weight (kg) TRUSCO Part Number Service Space Specification Electric Wire Specification-Number of Cores Electric Wire Specification-Classification Wire Thickness (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5 - - - 1.2 239-1830 - - 3 - - 1pc 1 NX-053K 36959115 53.99 SGD
In stock
- 20 Two-pole ground with 2P 15A ground with Orange 3.68 - - - 3 - - 1PC 1 NX-203K 36959106 109.99 SGD
In stock
10 10 bipolar grounding 2P ? 15A ? 125V Orange 2.02 239-1848 Indoor Pilot Lamp extract plug Triple tap 3C Soft VCT 2 1PC 1 NX-103K 06318697 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
A little extension!
3
From Japan
On 2013-04-05 01:31:27
It was an ordinary good enough to make me think that it was good not to be Hataya. It is inconvenient at the time of bundling that the cable is stiff. It is interesting to turn the connector part and get the earth pin in and out, but the resin part for lock broke quickly (^ _ ^;)
This review is about item#36959115.

Related Products