Buy more than* S$200* and get FREE SHIPPING

Stainless steel hose reel

Caution
Hose not included
Compatible Hose Inner Diameter x Outer Diameter (mm)
15X20
Dimensions (Width x Depth x Height)(cm)
336X413X405
Abstract
Reel only
Weight (kg)
4.1
Material
Stainless steel (SUS304)
TRUSCO Part Number
106-5181
Specification
Hose winding length: 20 m
Accessories
Stainless steel petal, nozle connector x 1, 2 x hose clamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSA-0 02129093 289.90 SGD
Shipped after 2017-11-24
ADD TO CART

Related Products