Buy more than* S$200* and get FREE SHIPPING

Outlet Cord Reel Standard

Service Space
Indoor
Maximum Current (A)
15
Electric Wire Specification-Number of Cores
2C
Electric Wire Specification-Classification
Soft emissions Cable VCT
Wire Thickness (mm2)
2
Electrical Wire Length (m)
27
Rated Current (A)
5
Dimensions (Height H x Width W x Depth D) (mm)
368x307x267
Plug Socket Shape
Two-prong
Outlet Rating
2P 15A 125V
Plug Socket Number
Secondary side: 3, Body: 2
Weight (kg)
8.4
Material
Disk / iron plate made
Type
Outlet drawer type (indoor type)
Description 2
Drawer to outlet type, plus body side twin outlet cord reel feature: normal! Addition to triple outlet of the tip, you can take the power from the outlet of the body.  nameplate: or describe the name, address, date of purchase, it is a convenient plate permission label pasted bring.
Specification
Power pilot lamp included Body side outlet cap Secondary side outlet rain-proof cap Brake stopper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TGM-130 02168397 153.75 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products