Buy more than* S$200* and get FREE SHIPPING

Air Hose Reel

5.00 (1)
2014 TRUSCO Published Page
1-1361
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x10.0
Material (Hose)
Knitting yarn reinforcement 1B blade input polyurethane
Normal Opreration Pressure
1.5
Depth (mm)
369
Height (mm)
348
Width (mm)
348
...see all
Product Options
ADD TO CART
Hose Dimension (Overall Length) (m) Mounting Bracket (primary side) Mounting Bracket (secondary side) Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Dimension (Overall Length) (m) Mounting Bracket (primary side) Mounting Bracket (secondary side) Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 HC-2Purethaneplugcoupler HC-2Rurethanerotarynutcoupler 6.5 Portable Type 106-5076 1PC 1 UCS-202 02129127 279.90 SGD
In stock
28 HC-2P urethane plug coupler HC-2R urethane rotary nut coupler 7.0 - 106-5084 1PC 1 UCS-302 02129136 299.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
clean up
5
From Japan
On 2015-12-13 08:51:11
usually
This review is about item#02129127.

Related Products