Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Air Reel

Outer Dimensions (Width W x Height H x Depth D) (mm)
232x393.5x253
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
8.0x14.5
Hose Dimension (Overall Length) (m)
20
Material (Hose)
5/16 hose Vinylon knitting yarn reinforcement made ??of polyvinyl chloride
Normal Opreration Pressure
1
Mounting Bracket (primary side)
1/4 bag of nut joint
Mounting Bracket (secondary side)
20SH 1/4 socket coupler
Weight (kg)
6.3
Type
Portable Type
TRUSCO Part Number
106-5025
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC-220 02128962 269.90 SGD
In stock
ADD TO CART

Related Products