Buy more than* S$200* and get FREE SHIPPING

Rainproof Outlet Cord Reel, GFL type

Service Space
Outdoors
Maximum Current (A)
15
Electric Wire Specification-Number of Cores
3
Electric Wire Specification-Classification
Soft emissions Cable VCT
Wire Thickness (mm2)
2
Electrical Wire Length (m)
30
Rated Current (A)
5
Plug Socket Shape
Two-pole ground with waterproof cap
Outlet Rating
2P 15A 125V with ground
Plug Socket Number
3
Weight (kg)
8.1
Type
Rain-proof type (outdoor type)
Specification
Plug outlet with Pilot Lamp Rainproof outlet cap brake stopper Disk resin Nameplate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BF-301K 02168013 449.99 SGD
In stock
ADD TO CART

Related Products