Buy more than* S$200* and get FREE SHIPPING

BS light lamp

2015 Trusco Published Pages
3 1917
2014 TRUSCO Published Page
2-2671
Rated Average Lifespan (hours)
6000, 6000
Total Luminous Flux (Lm)
840, 840
Correlated Color Temperature (K)
5000, 5000
Rated Power Consumption (W)
13, 13
Connector
GY10q-2, GY10q-2
Weight (g)
60, 60
Color
Daylight white
Weight (kg)
0.06, 0.06
TRUSCO Part Number
107-3397, 107-3397
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FPL13EX-N 02168512 14.21 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products