Buy more than* S$200* and get FREE SHIPPING

Hataya Gas Reel

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Normal Opreration Pressure
1.0
Outer Diameter (phi mm)
11.5
Inner Diameter (phi mm)
5.0
Depth (mm)
341
Length (m)
30
Height (mm)
358
Weight (kg)
15.2
Width (mm)
485
TRUSCO Part Number
126-9160
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GDX-30Z 02171197 979.90 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products