Buy more than* S$200* and get FREE SHIPPING

Fas Hose Reel

2014 TRUSCO Published Page
2-2569
Normal Opreration Pressure
1
Connection Screws
Oxygen: right threaded nipple M16xP1.5 acetylene: left threaded nipple M16xP1.5
Outer Diameter (phi mm)
11.5
Inner Diameter (phi mm)
5
Depth (mm)
290
Length (m)
30
Height (mm)
415
Weight (kg)
12.5
Width (mm)
420.5
Shape
Spiral knitting yarn reinforcement special synthetic rubber fine muscle input twin hose
TRUSCO Part Number
126-9151
Specification
Oxygen: right-handed screw cap nut M16xP1.5 acetylene: left-handed screw cap nut M16xP1.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GEL-30 02171206 599.90 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products