Buy more than* S$200* and get FREE SHIPPING

JT-II Outlet Cord Reel Standard

4.82 (17)
Electrical Wire Length (m)
10
...see all
Product Options
ADD TO CART
Plug Socket Number TRUSCO Part Number Weight (kg) Service Space Material Maximum Current (A) Type Electric Wire Specification-Number of Cores Description 2 Electric Wire Specification-Classification Specification Wire Thickness (mm2) Rated Current (A) Dimensions (Height H x Width W x Depth D) (mm) 2015 Trusco Published Pages Plug Socket Shape 2014 TRUSCO Published Page Outlet Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Socket Number TRUSCO Part Number Weight (kg) Service Space Material Maximum Current (A) Type Electric Wire Specification-Number of Cores Description 2 Electric Wire Specification-Classification Specification Wire Thickness (mm2) Rated Current (A) Dimensions (Height H x Width W x Depth D) (mm) 2015 Trusco Published Pages Plug Socket Shape 2014 TRUSCO Published Page Outlet Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 - 2.21 Indoor Disk / iron plate made 15 Personal type (indoor type) 2C Staple of OEM products. VCTF With outlet cap 2 5 272x224x148 - Double pole - 2P 15A 125V 1PC 1 JT-101 02167907 43.80 SGD
In stock
4 418-9701 2.21 - Disk: Made iron plate - Personal type (indoor) 2 - VCTF - 2.0 5 - 3 1858 Two-phase dust with shutter 2-2618 2P/15A/125V 1PC 1 JT-101S 48835507 58.01 SGD
In stock
4 370-3541 2.56 - - - - 2 - VSRF - 2.0 7 - - - - 2P/15A/125V 1pc 1 JT3-101 39470453 75.46 SGD
In stock
2 370-3843 2.02 - - - - 3 - VCTF - 2.0 5 - - - - - 1pc 1 NJ-101KE 39470471 86.38 SGD
In stock
2 424-9933 1.70 - - - - 2 - VCTF - 2.0 5 - - - - 2P/15A/125V 1pc 1 NJ-101S 48835534 71.41 SGD
In stock
4 418-9710 2.71 - - - - 3 - VCTF - 2.0 7 - - - - - 1pc 1 JT3-101KS 48835516 91.88 SGD
In stock
4 418-9698 2.00 - - - - 2 - VCTF - 2.0 5 - - - - 2P/15A/125V 1pc 1 JS-101S 48835491 63.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
17 Customer Reviews
The reviews are automatic translation.
We use an extension of the outlet in the factory.
5
From Japan
On 2017-01-22 11:09:32
This because the photo of'm not in is no cover type, but outlet is poked 4 common to use is about two, but we can be useful.
This review is about item#10005545.
When the electric power tool used in the factory.
5
From Japan
On 2015-11-15 21:59:50
Size to just good. Made in Japan more than anything else. Code is soft, habit does not stick.
This review is about item#10005545.
During the care of the garden of Ueki
5
From Japan
On 2015-10-03 16:17:17
Handling was the easy compact than what I had imagined There is a versatile three-hole electrical outlet with a ground. During the care of the garden of plants, we used to use electric saws and chain saws.
This review is about item#10005554.
Garage in the electric tool power
5
From Japan
On 2015-07-15 15:08:20
There is a sense of security in the firm make. Made in Japan of the seal is also nice. Cable is soft and maneuverability and the take-up if easy.
This review is about item#10005545.
It is suitable for the work around the house
5
From Japan
On 2015-03-20 17:00:06
Light and carry well convenient.
This review is about item#10005545.
To home General
5
From Japan
On 2015-02-21 13:25:05
Since it is also not to use the special excessive capacity, there is no heat generation Compactness was also good. There was also some deformation repair on their own? I was able, without Otogame. When length thing is needed, also repeat kana ... with different things
This review is about item#10005545.
J-League home-up over-time management
5
From Japan
On 2014-11-07 10:44:14
There is no particular improvement request. For use with this length, it is suitable for use in light of location.
This review is about item#10005545.
Factory work
5
From Japan
On 2014-11-06 15:52:26
And it is convenient to carry light and small.
This review is about item#10005545.
Off-site work in the J-League home game, the stand work
5
From Japan
On 2014-10-07 17:26:38
I bought ten before last year's season. Home games not only, it is also useful in the office. This time, the new required point increases, was purchased. Lighter and, because the use of a sufficient place in the 10m, is satisfaction.
This review is about item#10005545.
Choi extension
5
From Japan
On 2014-08-28 16:09:47
When you want to extend a little, it was just a good length to me. Although just a extension cord is inconvenient to storage and take-up, convenient if you are firmly outlet.
This review is about item#10005545.

Related Products