Buy more than* S$200* and get FREE SHIPPING

Mini Halogen Magnet Light

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Illuminating Device Voltage (V)
110
Cord Length (m)
1.6
Rated Power (W)
150
Weight (kg)
1.8
TRUSCO Part Number
107-3648
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MH-M15 02168521 289.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products