Buy more than* S$200* and get FREE SHIPPING

NT-II Outlet Cord Reel Standard

4.67 (6)
AS ONE Part Number
8-015-01
Service Space
Indoor
Maximum Current (A)
15
Electric Wire Specification-Number of Cores
2
Electric Wire Specification-Classification
VCTF
Wire Thickness (mm2)
2
Electrical Wire Length (m)
10
Rated Current (A)
5
Plug Socket Shape
Double pole
Outlet Rating
2P 15A 125V
Plug Socket Number
2
Weight (kg)
1.7
Type
Personal type (indoor type)
Specification
Power pilot lamp Body ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NJ-101 02167934 61.08 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Site work
4
From Japan
On 2017-01-21 03:15:08
Surprised at compactness beyond imagination! It is about to enter a large tool box. Because it is easy to wind up and the resin is thick and firm, it seems to be used for a long time. Although one thing to worry about is entirely functional and functioning well, it is a bit disappointing that it seems that it will be turned over while there is no background on the outer periphery of the round silver stick attached to the center and it goes on using.
This review is about item#02167934.
For work in the warehouse
5
From Japan
On 2016-03-15 18:26:15
It is made more compact, lighter and smaller than you imagined. It is good that you can not take a place even if you put it in a car by outside work. 2 difficult points. The receptacle outlet is too hard. The cord winding does not go smoothly.
This review is about item#02167934.
For garage work
5
From Japan
On 2015-08-27 19:44:52
It is a good feeling not to get in the way even if it is compact and generally placed in the garage than what is sold to the home center.
This review is about item#02167934.
lawn mower
4
From Japan
On 2014-12-06 09:17:26
If automatic winding is attached the best
This review is about item#02167934.
For indoor work
5
From Japan
On 2014-12-05 22:28:55
Somewhat expensive, but things seem to be solid
This review is about item#02167934.
Used indoors
5
From Japan
On 2014-07-07 21:52:51
It was good from design and easy to hold.
This review is about item#02167934.

Related Products