Buy more than* S$200* and get FREE SHIPPING

SUNDAY Outlet Cord Reel Standard

4.25 (4)
Service Space
Indoor
Maximum Current (A)
15
Electric Wire Specification-Number of Cores
2C
Electric Wire Specification-Classification
VCT
Wire Thickness (mm2)
1.25
Electrical Wire Length (m)
30
Rated Current (A)
5
Dimensions (Height H x Width W x Depth D) (mm)
324x230x181
Plug Socket Shape
Double pole
Outlet Rating
2P ? 15A ? 125V
Plug Socket Number
4
Weight (kg)
5.8
Material
Disk: made of steel plate
Type
100V type (indoor type)
TRUSCO Part Number
106-2719
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-30 02425245 86.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Work in the factory
5
From Japan
On 2018-03-14 07:46:07
We use it in our own factory. There is no problem.
This review is about item#02425245.
When buffing ...
5
From Japan
On 2014-09-30 18:41:07
Perhaps, it is cheaper than anywhere. It was easy to use, and the price was also cheap. I am very satisfied! It is!
This review is about item#02425245.
Use in places without outdoor power
5
From Japan
On 2013-08-01 15:27:16
There is 30 m, it is very useful for work in a place far from home. Until now, because of the power supply, a part of the entrance became a power tool storage space, and the inside of the entrance hood was cluttered, but I was able to move all to the storeroom, I felt refreshed.
This review is about item#02425245.
work.
2
From Japan
On 2011-02-25 14:17:17
Buy two items of this item. Just holding two of them in my hand, I heard a disturbing sound of the key key, so I requested this one exchange, but I inspected inside the company and repaired and repaired and Udauda · · I bought it with a new one but fixed it? Is it? Since support is poor except for it, we recommend that you purchase it carefully when purchasing.
This review is about item#02425245.

Related Products