Buy more than* S$200* and get FREE SHIPPING

Sun tiger reel

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Current (A)
15
Electric Wire Specification-Number of Cores
3C
Electric Wire Specification-Classification
VCT
Wire Thickness (mm2)
2.0
Electrical Wire Length (m)
30
Rated Current (A)
5
Dimensions (Height H x Width W x Depth D) (mm)
367x307x221
Plug Socket Number
4
Weight (kg)
8.1
TRUSCO Part Number
105-5712
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TBG-301KGX 02168153 319.90 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products