Buy more than* S$200* and get FREE SHIPPING

Single phase 100 V type code reel

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Current (A)
15
Electric Wire Specification-Number of Cores
3
Wire Thickness (mm2)
2.0
Electrical Wire Length (m)
30
Rated Current (A)
6
Plug Socket Number
3
Weight (kg)
8.8
TRUSCO Part Number
164-5340
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TBR-301KG 02168162 489.90 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products