Buy more than* S$200* and get FREE SHIPPING

Oil dry pad

4.50 (2)
Oil Adsorption Amount (B Heavy Oil)
About 25 times its own weight
Net Weight (g)
68 (per sheet)
Oil Absorption (L/Sheet)
0.5 (A heavy oil basis)
Dimensions (Horizontal x Vetical x Thickness) (mm)
480x430x2.6, 480x430x2.6
Material
Polypropylene nonwoven
TRUSCO Part Number
407-8535
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(100Sheet) 1 4348N 02340177 299.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When leakage of machine or truck oil
4
From Japan
On 2015-04-02 09:38:44
It is hard to breathe, but if you give it some time, it will suck up. When it rains, we smoke some water, but I feel it is tolerable. But I think that if the price is cheap a little more ....
This review is about item#02340177.
Walking oil scattering place
5
From Japan
On 2014-05-07 13:21:46
It is harder to fray than other goods against trampling. The amount of adsorption is amazing.
This review is about item#02340177.

Related Products