Buy more than* S$200* and get FREE SHIPPING

Manifold Block

Caution
Solenoid valve mounting dimensions are different from diameter 1 / 4 phi. and 3 / 8 phi.
Dimensions M (mm)
-
Serial Number
1
Maximum Working Pressure (MPa [kgf/cm2])
25[250]
Bore(phi)
1/4
Peak Flow Rate (L/min)
40
Dimensions L (mm)
88
Weight (kg)
2.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BT-102-50 02107095 259.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products