Buy more than* S$200* and get FREE SHIPPING

Relief valve (screw connection type)

Caution
* tank piping does not merge with the other tank piping, please connect directly to the tank. It can be used for remote operation of the pilot-operated type pressure control valve (nominal diameter of 2 or more). Because this case may cause the vibration and the internal volume of the pilot line is too large, please pipe in the following thick steel pipe inner diameter 4mm., This product is manufactured in Japanese standards. Please check the specification before you order.
Pressure Adjustment Range (MPa [kgf/cm2])
3.5-21[35-210]
Peak Flow Rate (L/min)
12
Nominal Diameter
1/4
Weight (kg)
1.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HDRIR-T02-3 02105887 189.90 SGD
Shipped after 2017-12-18
ADD TO CART