Buy more than* S$200* and get FREE SHIPPING

Point tap (for stainless steel)

4.22 (32)
Chamfer Lcf
4P
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Number of Flutes Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Surface Processing Pricision 2014 TRUSCO Published Page Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Number of Flutes Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Surface Processing Pricision 2014 TRUSCO Published Page Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3 M3 0.6 6 3.2 - 19 4 Homo processing OH2 - 46 1PC 1 EX-SUS-POT M3x0.6 08156364 17.99 SGD
Shipped after 2018-04-26
- 3 M24 1.5 - - 45 66 19 Homo processing OH6 - 120 1PC 1 EX-SUS-POT M24x1.5 08156687 249.99 SGD
Shipped after 2018-04-27
- 3 M20 1.5 - - 37 58 15 Homo processing OH5 - 105 1PC 1 EX-SUS-POT M20x1.5 08156601 159.99 SGD
Shipped after 2018-04-27
- 3 M12 1.25 9 6.5 29 48 8.5 Homo processing OH5 - 82 1PC 1 EX-SUS-POT M12x1.25 08156513 50.99 SGD
Shipped after 2018-04-27
- 3 M12 1 9 6.5 29 48 8.5 Homo processing OH3 - 82 1PC 1 EX-SUS-POT M12x1 08156522 47.99 SGD
Shipped after 2018-04-26
- 3 M8 1 8 5 22 37 6.2 Homo processing OH2 - 70 1PC 1 EX-SUS-POT M8x1 08156452 27.99 SGD
Shipped after 2018-04-23
- 3 M5 0.9 7 4.5 - 24 5.5 Homo processing OH2 - 60 1PC 1 EX-SUS-POT M5x0.9 08156416 13.99 SGD
Shipped after 2018-04-26
- 4 M36 1.5 24 21 39 49 28 Homo processing OH4 - 110 1PC 1 EX-SUS-POT M36x1.5 08156766 469.99 SGD
Shipped after 2018-04-27
- 3 M24 3 - - 45 66 19 Homo processing OH6 - 120 1PC 1 EX-SUS-POT M24x3 08156662 249.99 SGD
Shipped after 2018-04-27
- 3 M24 1.5 - - 45 66 19 Homo processing OH4 - 120 1PC 1 EX-SUS-POT M24x1.5 08156671 209.99 SGD
Shipped after 2018-04-27
- 3 M22 2.5 - - 38 63 17 Homo processing OH6 - 115 1PC 1 EX-SUS-POT M22x2.5 08156626 189.99 SGD
Shipped after 2018-04-27
- 3 M22 1.5 - - 38 63 17 Homo processing OH6 - 115 1PC 1 EX-SUS-POT M22x1.5 08156644 189.99 SGD
Shipped after 2018-04-27
- 3 M14 1.5 - 8 30 48 10.5 Homo processing OH5 - 88 1PC 1 EX-SUS-POT M14x1.5 08156547 63.99 SGD
Shipped after 2018-04-27
- 3 M10 1.25 8 5.5 24 41 7 Homo processing OH5 - 75 1PC 1 EX-SUS-POT M10x1.25 08156477 37.99 SGD
Shipped after 2018-04-26
201-0003 3 M18 2.5 14 11 37 55 14 Homo processing OH3 1-0282 100 1PC 1 EX-SUS-POT OH3 M18x2.5 06622621 79.99 SGD
Shipped after 2018-04-24
201-0011 3 M18 1.5 14 11 37 55 14 Homo processing OH3 1-0282 100 1PC 1 EX-SUS-POT OH3 M18x1.5 06622612 77.99 SGD
Shipped after 2018-04-24
200-9919 3 M12 1.5 9 6.5 29 48 8.5 Homo processing OH3 1-0282 82 1PC 1 EX-SUS-POT OH3 M12x1.5 06622567 30.99 SGD
Shipped after 2018-04-24
- 4 M42 4.5 30 26 60 93 32 Homo processing OH5 - 175 1PC 1 EX-SUS-POT M42x4.5 08156775 649.99 SGD
Shipped after 2018-04-27
- 3 M33 3.5 22 19 51 77 25 Homo processing OH5 - 145 1PC 1 EX-SUS-POT M33x3.5 08156732 409.99 SGD
Shipped after 2018-04-27
- 3 M33 1.5 22 19 37 47 25 Homo processing OH4 - 110 1PC 1 EX-SUS-POT M33x1.5 08156741 409.99 SGD
Shipped after 2018-04-27
- 3 M30 1.5 20 - 48 74 23 Homo processing OH4 - 135 1PC 1 EX-SUS-POT M30x1.5 08156723 359.99 SGD
Shipped after 2018-04-27
- 3 M27 3 - - 45 71 20 Homo processing OH4 - 130 1PC 1 EX-SUS-POT M27x3 08156696 279.99 SGD
Shipped after 2018-04-27
- 3 M18 2.5 - - 37 55 14 Homo processing OH5 - 100 1PC 1 EX-SUS-POT M18x2.5 08156574 119.99 SGD
Shipped after 2018-04-26
- 3 M18 1.5 - - 37 55 14 Homo processing OH5 - 100 1PC 1 EX-SUS-POT M18x1.5 08156583 119.99 SGD
Shipped after 2018-04-27
- 3 M12 1.75 9 6.5 29 48 8.5 Homo processing OH5 - 82 1PC 1 EX-SUS-POT M12x1.75 08156495 48.99 SGD
Shipped after 2018-04-26
- 3 M12 1.5 9 6.5 29 48 8.5 Homo processing OH5 - 82 1PC 1 EX-SUS-POT M12x1.5 08156504 47.99 SGD
Shipped after 2018-04-27
- 4 M36 4 24 21 57 82 28 Homo processing OH5 - 155 1PC 1 EX-SUS-POT M36x4 08156757 469.99 SGD
Shipped after 2018-04-27
- 3 M22 1.5 - - 38 63 17 Homo processing OH4 - 115 1PC 1 EX-SUS-POT M22x1.5 08156635 169.99 SGD
Shipped after 2018-04-27
- 3 M16 2 - - 32 52 12.5 Homo processing OH5 - 95 1PC 1 EX-SUS-POT M16x2 08156556 82.99 SGD
Shipped after 2018-04-23
- 3 M14 2 - 8 30 48 10.5 Homo processing OH5 - 88 1PC 1 EX-SUS-POT M14x2 08156531 63.99 SGD
Shipped after 2018-04-26
201-0054 3 M20 1.5 15 12 37 58 15 Homo processing OH3 1-0282 105 1PC 1 EX-SUS-POT OH3 M20x1.5 06622637 95.99 SGD
Shipped after 2018-04-23
200-9943 3 M12 1.25 9 6.5 29 48 8.5 Homo processing OH3 1-0282 82 1PC 1 EX-SUS-POT OH3 M12x1.25 06622551 30.99 SGD
Shipped after 2018-04-27
- 3 M4 0.75 7 4 - 21 5 Homo processing OH2 - 52 1PC 1 EX-SUS-POT M4x0.75 08156391 13.99 SGD
Shipped after 2018-04-23
- 3 M27 1.5 - - 45 71 20 Homo processing OH4 - 130 1PC 1 EX-SUS-POT M27x1.5 08156705 279.99 SGD
Shipped after 2018-04-26
- 3 M16 1.5 - - 32 52 12.5 Homo processing OH5 - 95 1PC 1 EX-SUS-POT M16x1.5 08156565 82.99 SGD
Shipped after 2018-04-27
- 3 M20 2.5 - - 37 58 15 Homo processing OH5 - 105 1PC 1 EX-SUS-POT M20x2.5 08156592 149.99 SGD
Shipped after 2018-04-27
- 3 M3.5 0.6 6 3.2 13 20 4 Homo processing OH2 - 48 1PC 1 EX-SUS-POT M3.5x0.6 08156382 15.99 SGD
Shipped after 2018-04-23
- 2 M2.3 0.45 5 2.5 13 - 3 Homo processing OH1 - 42 1PC 1 EX-SUS-POT M2.3x0.4 08156337 23.99 SGD
Shipped after 2018-04-23
- 2 M1.4 0.3 5 2.5 9 - 3 Homo processing OH1 - 34 1PC 1 EX-SUS-POT M1.4x0.3 08156294 34.99 SGD
Shipped after 2018-04-23
- 4 M42 1.5 30 26 39 49 32 Homo processing OH4 - 120 1PC 1 EX-SUS-POT M42x1.5 08156784 649.99 SGD
Shipped after 2018-04-27
- 3 M30 3.5 20 - 48 74 23 Homo processing OH5 - 135 1PC 1 EX-SUS-POT M30x3.5 08156714 359.99 SGD
Shipped after 2018-06-22
- 3 M24 3 - - 45 66 19 Homo processing OH4 - 120 1PC 1 EX-SUS-POT M24x3 08156653 219.99 SGD
Shipped after 2018-05-15
- 3 M22 2.5 - - 38 63 17 Homo processing OH4 - 115 1PC 1 EX-SUS-POT M22x2.5 08156617 169.99 SGD
Shipped after 2018-04-26
- 2 M1.6 0.35 5 2.5 - - 3 Homo processing OH1 - 36 1PC 1 EX-SUS-POT M1.6x0.35 08156303 34.99 SGD
Shipped after 2018-04-23
- 2 M1.7 0.35 5 2.5 11 - 3 Homogenized processing OH1 - 36 1PC 1 EX-SUS-POT M1.7x0.35 08156312 30.99 SGD
Shipped after 2018-04-23
- 2 M2 0.4 5 2.5 12 - 3 Homo processing OH1 - 40 1PC 1 EX-SUS-POT M 2x0.4 08156321 19.99 SGD
Shipped after 2018-04-23
- 2 M2.5 0.45 5 2.5 14 - 3 Homogenized processing OH2 - 44 1PC 1 EX-SUS-POT M2.5x0.45 08156346 19.99 SGD
Shipped after 2018-04-23
- 2 M2.6 0.45 5 2.5 14 - 3 Homo processing OH2 - 44 1PC 1 EX-SUS-POT M 2.6x0.45 08156355 18.99 SGD
Shipped after 2018-04-23
- 3 M3 0.5 6 3.2 11 19 4 Homogenized processing OH2 - 46 1PC 1 EX-SUS-POT OH2 M3x0.5 06299702 10.99 SGD
Shipped after 2018-04-23
- 3 M3 0.5 6 3.2 11 19 4 Homogenized processing OH4 - 46 1PC 1 EX-SUS-POT M3x0.5 08156373 18.99 SGD
Shipped after 2018-04-23
- 3 M4 0.7 7 4 13 21 5 Homogenized processing OH2 - 52 1PC 1 EX-SUS-POT OH2 M4x0.7 06299711 9.99 SGD
Shipped after 2018-04-23
- 3 M4 0.7 7 4 13 21 5 Homogenized processing OH4 - 52 1PC 1 EX-SUS-POT M4x0.7 08156407 16.99 SGD
Shipped after 2018-04-23
- 3 M5 0.8 7 4.5 16 24 5.5 Homogenized processing OH2 - 60 1PC 1 EX-SUS-POT OH2 M5x0.8 06299727 9.99 SGD
Shipped after 2018-04-23
- 3 M5 0.8 7 4.5 16 24 5.5 Homo processing OH4 - 60 1PC 1 EX-SUS-POT M 5x0.8 08156425 18.99 SGD
Shipped after 2018-04-23
- 3 M6 1 7 4.5 19 29 6 Homogenized processing OH2 - 62 1PC 1 EX-SUS-POT OH2 M6x1 06299736 10.99 SGD
Shipped after 2018-04-23
- 3 M6 1 7 4.5 19 29 6 Homo processing OH4 - 62 1PC 1 EX-SUS-POT M 6x1 08156434 19.99 SGD
Shipped after 2018-04-23
- 3 M8 1.25 8 5 22 37 6.2 Homogenized processing OH3 - 70 1PC 1 EX-SUS-POT OH3 M8x1.25 06299745 18.99 SGD
Shipped after 2018-04-23
- 3 M8 1.25 8 5 22 37 6.2 Homo processing OH5 - 70 1PC 1 EX-SUS-POT M 8x1.25 08156443 26.99 SGD
Shipped after 2018-04-23
- 3 M10 1 8 5.5 24 41 7 Homogenized processing OH3 - 75 1PC 1 EX-SUS-POT M10x1 08156486 34.99 SGD
Shipped after 2018-04-23
200-9862 3 M10 1.25 8 5.5 24 41 7 Homogenized processing OH3 - 75 1PC 1 EX-SUS-POT OH3 M10x1.25 06622542 22.99 SGD
Shipped after 2018-04-23
- 3 M10 1.5 8 5.5 24 41 7 Homogenized processing OH3 - 75 1PC 1 EX-SUS-POT OH3 M10x1.5 06299754 19.99 SGD
Shipped after 2018-04-23
- 3 M10 1.5 8 5.5 24 41 7 Homogenized processing OH5 - 75 1PC 1 EX-SUS-POT M10x1.5 08156461 33.99 SGD
Shipped after 2018-06-07
- 3 M12 1.75 9 6.5 29 48 8.5 Homo processing OH3 - 82 1PC 1 EX-SUS-POT OH 3 M12x1.75 06299763 27.99 SGD
Shipped after 2018-04-23
200-9978 3 M14 1.5 11 8 30 48 10.5 Homogenized process OH3 - 88 1PC 1 EX-SUS-POT OH3 M14x1.5 06622576 41.99 SGD
Shipped after 2018-05-01
200-9951 3 M14 2 11 8 30 48 10.5 Homogenized processing OH3 - 88 1PC 1 EX-SUS-POT OH3 M14x2 06622585 41.99 SGD
Shipped after 2018-04-23
200-9994 3 M16 1.5 13 10 32 52 12.5 Homogenized process OH3 1-0282 95 1PC 1 EX-SUS-POT OH3 M16x1.5 06622594 55.99 SGD
Shipped after 2018-06-04
200-9986 3 M16 2 13 10 32 52 12.5 Homogenized process OH3 - 95 1PC 1 EX-SUS-POT OH3 M16x2 06622603 55.99 SGD
Shipped after 2018-04-23
201-0046 3 M20 2.5 15 12 37 58 15 Homogenized processing OH3 - 105 1PC 1 EX-SUS-POT OH3 M20x2.5 06622646 95.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 19
4 star 6
3 star 4
2 star 1
1 star 2
Review Rating: 4.22
32 Customer Reviews
The reviews are automatic translation.
Work efficiency UP
5
From Japan
On 2018-03-23 21:04:35
We are using it for making threads into stainless steel (SUS 304) through hole. Previously, I used a hand tap, but this point tap raised working efficiency because cutting waste is discharged in the direction of tool advancement.
This review is about item#6299711.
Tap work
4
From Japan
On 2017-06-13 16:35:43
Since it is a leading manufacturer, the product is satisfactory as a matter of course It is a pleasure if there is profitable for 5 sets etc.
This review is about item#6299736.
For tap
5
From Japan
On 2017-03-06 17:20:47
Used for stainless steel thread cutting. I do not have any complaints.
This review is about item#6299711.
Stainless steel tapping process
5
From Japan
On 2016-07-14 17:43:03
Even if it is somewhat expensive, I chose a product of trust. It is useless if you break up on the way.
This review is about item#06299702.
Tapping of iron plate
3
From Japan
On 2016-02-08 16:07:16
For SUS use, the stop side of the tap gauge has passed. Because it was a noisy job, I used it as it was until the end of its life.
This review is about item#06299745.
Tamping work
5
From Japan
On 2015-12-27 12:50:09
Purchased to make threads on a thick iron plate, originally for stainless steel, I cut the Don Dong mountain without breaking.
This review is about item#06299702.
Small hole opening of radio control parts
1
From Japan
On 2015-07-27 07:43:07
I tried to make an aluminum servo horn by myself and used it for 2 mm thread cutting, the tip was broken and clogged at the second thread cutting. Every recovery I tried to reopen failed and eventually it will not be usable. Since aluminum is fixed to the cutting edge, the mini-milling cutter cut hands to cut off cutting oil carefully so as not to apply unreasonable force, but bought a high tap to cover his immaturity Sorry for this result.
This review is about item#08156355.
Used for landslides of nuts
5
From Japan
On 2015-04-16 18:42:51
You can dress well.
This review is about item#06299702.
Screw faces
4
From Japan
On 2015-04-08 15:36:46
I use the same or expensive items in repeat. It is easy to use.
This review is about item#06299702.
Tap stand of sus
5
From Japan
On 2015-03-19 18:01:18
A nice place of OSG's tap is best for penetrating type screw stands as chips fall down.
This review is about item#08156373.

Related Products