Buy more than* S$200* and get FREE SHIPPING

Spiral fluted tap (for stainless steel)

3.60 (10)
Helix Angle (Degree)
45
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Surface Processing Pricision Overall Length L (mm) Number of Flutes Screw Diameter Chamfer Lcf Pitch (mm) Angle Length Lk (mm) Shape Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Surface Processing Pricision Overall Length L (mm) Number of Flutes Screw Diameter Chamfer Lcf Pitch (mm) Angle Length Lk (mm) Shape Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.2 Homo processing OH2 70 3 M8 2.5P 1 8 M3.5 to M6 will be projecting center. 5 22 37 1PC 1 EX-SUS-SFT M8x1 08151157 27.99 SGD
Shipped after 2018-02-23
8.5 Homo processing OH5 82 3 M12 2.5P 1.75 9 - 6.5 29 48 1PC 1 EX-SUS-SFT OH5 M12x1.75 09003477 49.99 SGD
Shipped after 2018-01-23
25 Homo processing OH4 145 4 M33 2.5P 3.5 22 - 19 51 77 1PC 1 EX-SUS-SFT M33x3.5 08151421 409.99 SGD
Shipped after 2018-01-24
25 Homo processing OH3 110 4 M33 2.5P 1.5 22 - 19 37 47 1PC 1 EX-SUS-SFT M33x1.5 08151437 409.99 SGD
Shipped after 2018-01-24
19 Homo processing OH6 120 4 M24 2.5P 3 - - - 45 66 1PC 1 EX-SUS-SFT M24x3 08151351 269.99 SGD
Shipped after 2018-01-23
19 Homo processing OH3 120 4 M24 2.5P 1.5 - - - 45 66 1PC 1 EX-SUS-SFT M24x1.5 08151367 209.99 SGD
Shipped after 2018-01-23
19 Homo processing OH5 120 4 M24 2.5P 1.5 - - - 45 66 1PC 1 EX-SUS-SFT M24x1.5 08151376 269.99 SGD
Shipped after 2018-01-24
17 Homo processing OH5 115 4 M22 2.5P 1.5 - - - 38 63 1PC 1 EX-SUS-SFT M22x1.5 08151333 209.99 SGD
Shipped after 2018-01-24
12.5 Homo processing OH5 95 3 M16 2.5P 1.5 - - - 32 52 1PC 1 EX-SUS-SFT M16x1.5 08151254 83.99 SGD
Shipped after 2018-01-23
10.5 Homo processing OH5 88 3 M14 2.5P 1.5 - - 8 30 48 1PC 1 EX-SUS-SFT M14x1.5 08151236 63.99 SGD
Shipped after 2018-01-23
8.5 Homo processing OH5 82 3 M12 2.5P 1.5 9 - 6.5 29 48 1PC 1 EX-SUS-SFT M12x1.5 08151193 49.99 SGD
Shipped after 2018-01-24
8.5 Homo processing OH5 82 3 M12 2.5P 1.25 9 - 6.5 29 48 1PC 1 EX-SUS-SFT M12x1.25 08151211 45.99 SGD
Shipped after 2018-01-24
7 Homo processing OH5 75 3 M10 2.5P 1.25 8 - 5.5 24 41 1PC 1 EX-SUS-SFT M10x1.25 08151175 34.99 SGD
In stock
5 Homo processing OH2 52 3 M4 2.5P 0.75 7 - 4 - 21 1PC 1 EX-SUS-SFT M4x0.75 08151087 14.99 SGD
Shipped after 2018-01-23
32 Homo processing OH4 175 4 M42 3P 4.5 30 - 26 60 93 1PC 1 EX-SUS-SFT M42x4.5 08151464 639.99 SGD
Shipped after 2018-01-24
32 Homo processing OH3 120 4 M42 3P 1.5 30 - 26 39 49 1PC 1 EX-SUS-SFT M42x1.5 08151473 639.99 SGD
Shipped after 2018-01-24
4 Homo processing OH2 46 3 M3 2.5P 0.6 6 - 3.2 - 19 1PC 1 EX-SUS-SFT M3x0.6 08151062 17.99 SGD
Shipped after 2018-01-23
28 Homo processing OH4 155 4 M36 3P 4 24 - 21 57 82 1PC 1 EX-SUS-SFT M36x4 08151446 469.99 SGD
Shipped after 2018-01-24
28 Homo processing OH3 110 4 M36 3P 1.5 24 - 21 39 49 1PC 1 EX-SUS-SFT M36x1.5 08151455 469.99 SGD
Shipped after 2018-01-23
23 Homo processing OH4 135 4 M30 2.5P 3.5 20 - - 48 74 1PC 1 EX-SUS-SFT M30x3.5 08151403 349.99 SGD
Shipped after 2018-01-24
20 Homo processing OH4 130 4 M27 2.5P 3 - - - 45 71 1PC 1 EX-SUS-SFT M27x3 08151385 279.99 SGD
Shipped after 2018-01-24
17 Homo processing OH4 115 4 M22 2.5P 2.5 - - - 38 63 1PC 1 EX-SUS-SFT M22x2.5 08151306 159.99 SGD
Shipped after 2018-01-24
14 Homo processing OH5 100 4 M18 2.5P 1.5 - - - 37 55 1PC 1 EX-SUS-SFT M18x1.5 08151272 119.99 SGD
Shipped after 2018-01-23
17 Homo processing OH6 115 4 M22 2.5P 2.5 - - - 38 63 1PC 1 EX-SUS-SFT M22x2.5 08151315 209.99 SGD
Shipped after 2018-01-23
17 Homo processing OH3 115 4 M22 2.5P 1.5 - - - 38 63 1PC 1 EX-SUS-SFT M22x1.5 08151324 149.99 SGD
Shipped after 2018-01-24
10.5 Homo processing OH5 88 3 M14 2.5P 2 - - 8 30 48 1PC 1 EX-SUS-SFT OH5 M14x2 09003495 63.99 SGD
Shipped after 2018-01-23
4 Homo processing OH2 48 3 M3.5 2.5P 0.6 6 - 3.2 - 20 1PC 1 EX-SUS-SFT OH2 M3.5x0.6 09003416 13.99 SGD
In stock
5.5 Homo processing OH2 60 3 M5 2.5P 0.9 7 - 4.5 - 24 1PC 1 EX-SUS-SFT M5x0.9 08151114 13.99 SGD
Shipped after 2018-01-23
20 Homo processing OH3 130 4 M27 2.5P 1.5 - - - 45 71 1PC 1 EX-SUS-SFT M27x1.5 08151394 279.99 SGD
Shipped after 2018-01-24
19 Homo processing OH4 120 4 M24 2.5P 3 - - - 45 66 1PC 1 EX-SUS-SFT M24x3 08151342 209.99 SGD
Shipped after 2018-01-24
15 Homo processing OH5 105 4 M20 2.5P 2.5 - - - 37 58 1PC 1 EX-SUS-SFT M20x2.5 08151281 159.99 SGD
Shipped after 2018-01-23
15 Homo processing OH5 105 4 M20 2.5P 1.5 - - - 37 58 1PC 1 EX-SUS-SFT M20x1.5 08151297 149.99 SGD
Shipped after 2018-01-24
14 Homo processing OH5 100 4 M18 2.5P 2.5 - - - 37 55 1PC 1 EX-SUS-SFT M18x2.5 08151263 119.99 SGD
Shipped after 2018-01-24
3 Homogenized processing OH1 40 2 M2 2.5P 0.4 5 M3.5-M6 have protruding centers. 2.5 12 - 1PC 1 EX-SUS-SFT M2x0.4 08151026 26.99 SGD
In stock
3 Homogenized processing OH1 42 2 M2.3 2.5P 0.4 5 M3.5-M6 have protruding centers. 2.5 13 - 1PC 1 EX-SUS-SFT M2.3x0.4 08151035 23.99 SGD
Shipped after 2018-01-23
3 Homogenized processing OH2 44 2 M2.5 2.5P 0.45 5 M3.5-M6 have protruding centers. 2.5 14 - 1PC 1 EX-SUS-SFT M2.5x0.45 08151044 20.99 SGD
In stock
3 Homogenized processing OH2 44 2 M2.6 2.5P 0.45 5 M3.5-M6 have protruding centers. 2.5 14 - 1PC 1 EX-SUS-SFT M2.6x0.45 08151053 18.99 SGD
Shipped after 2018-02-08
4 Homogenized processing OH2 46 3 M3 2.5P 0.5 6 M3.5-M6 have protruding centers. 3.2 11 19 1PC 1 EX-SUS-SFT OH2 M3x0.5 06299632 10.99 SGD
In stock
4 Homo processing OH4 46 3 M3 2.5P 0.5 6 M3.5-M6 have protruding centers. 3.2 11 19 1PC 1 EX-SUS-SFT M3x0.5 08151071 18.99 SGD
In stock
5 Homogenized processing OH2 52 3 M4 2.5P 0.7 7 M3.5-M6 have protruding centers. 4 13 21 1PC 1 EX-SUS-SFT OH2 M4x0.7 06299641 9.99 SGD
In stock
5 Homogenized processing OH4 52 3 M4 2.5P 0.7 7 M3.5-M6 have protruding centers. 4 13 21 1PC 1 EX-SUS-SFT OH4 M4x0.7 09003425 18.99 SGD
In stock
5.5 Homogenized processing OH2 60 3 M5 2.5P 0.8 7 M3.5-M6 have protruding centers. 4.5 16 24 1PC 1 EX-SUS-SFT OH2 M5x0.8 06299657 10.99 SGD
In stock
5.5 Homo processing OH4 60 3 M5 2.5P 0.8 7 M3.5-M6 have protruding centers. 4.5 16 24 1PC 1 EX-SUS-SFT M5x0.8 08151105 18.99 SGD
In stock
6 Homo processing OH2 62 3 M6 2.5P 1 7 M3.5-M6 have protruding centers. 4.5 19 29 1PC 1 EX-SUS-SFT OH2 M6x1 06299666 11.99 SGD
In stock
6 Homo processing OH4 62 3 M6 2.5P 1 7 M3.5-M6 have protruding centers. 4.5 19 29 1PC 1 EX-SUS-SFT M6x1 08151132 19.99 SGD
In stock
6.2 Homogenized processing OH3 70 3 M8 2.5P 1.25 8 M3.5-M6 have protruding centers. 5 22 37 1PC 1 EX-SUS-SFT OH3 M8x1.25 06299675 19.99 SGD
In stock
6.2 Homogenized processing OH5 70 3 M8 2.5P 1.25 8 M3.5-M6 have protruding centers. 5 22 37 1PC 1 EX-SUS-SFT M8x1.25 08151141 27.99 SGD
In stock
7 Homo processing OH2 75 3 M10 2.5P 1 8 M3.5-M6 have protruding centers. 5.5 24 41 1PC 1 EX-SUS-SFT M10x1 08151184 34.99 SGD
Shipped after 2018-01-23
7 Homogenized processing OH3 75 3 M10 2.5P 1.5 8 M3.5-M6 have protruding centers. 5.5 24 41 1PC 1 EX-SUS-SFT OH3 M10x1.5 06299684 23.99 SGD
In stock
7 Homogenized processing OH5 75 3 M10 2.5P 1.5 8 M3.5-M6 have protruding centers. 5.5 24 41 1PC 1 EX-SUS-SFT OH5 M10x1.5 09003452 34.99 SGD
In stock
8.5 Homogenized processing OH3 82 3 M12 2.5P 1.75 9 M3.5-M6 have protruding centers. 6.5 29 48 1PC 1 EX-SUS-SFT OH3 M12x1.75 06299693 27.99 SGD
In stock
12.5 Homogenized processing OH5 95 3 M16 2.5P 2 13 M3.5-M6 have protruding centers. 10 32 52 1PC 1 EX-SUS-SFT M16x2 08151245 82.99 SGD
N/A
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 2
Review Rating: 3.60
10 Customer Reviews
The reviews are automatic translation.
Precision machinery
4
From Japan
On 2015-12-22 20:07:04
Alright
This review is about item#08151105.
Tap work
1
From Japan
On 2013-07-22 22:02:35
Even though it is for a blind hole, an ordinary sparal tap came in. How do you like it?
This review is about item#06299666.
For metal processing
3
From Japan
On 2013-07-22 21:34:46
The cut aji is good, but because it is said to be made in Korea, durability is a bit uneasy.
This review is about item#06299657.
SUS 304 bag tap
1
From Japan
On 2013-05-29 16:15:55
It is the lowest. Tap made in Korea was such a thing. What is for stainless steel! I can not cut it at all. I threw it away. I will not buy it again. It's still worse than made in Japan 50 years ago. Do not sell MonotaRO something like this.
This review is about item#06299641.
Tap to SUS 304
5
From Japan
On 2013-05-21 14:12:10
Used for tapping into the through hole of SUS 304 round bar. It is also influenced by the tangle of the facet and the size of the pilot hole (it is made slightly larger), but I thought that this tap was the most durable. Although it broke up to 950 pieces at maximum, we have exchanged 700 to 750 pieces as a guide. For your information…
This review is about item#08151026.
Blind hole tap M2.3 * 4 places φ 70 mm flange processed to short side
4
From Japan
On 2012-08-15 10:03:05
There is no problem in terms of quality, such as discharge of chips. Pricing is also ordinary If delivery is overdue, if we can deal with delivery date a bit more, or if we can either price setting, continue purchase ...
This review is about item#08151035.
Ss 400 stainless steel tap work
5
From Japan
On 2012-02-11 13:31:53
As expected it is OSG It is satisfactory as expected Although the price is satisfactory as expected The material processed was around 15 mm in thickness All the threads finished cleanly Neither machine nor manual work was able to work smoothly
This review is about item#08151184.
S45C · SUS · SS41 and other material used for lathes and female threads in tapping machines.
5
From Japan
On 2011-12-08 17:41:49
It is what OSG produces in South Korea, but the material is high and sharp. Hold, you can go there so much. Speaking of greed, I think that it is better to cut chips better if the screw part of the tap is a bit shorter.
This review is about item#06299666.
Used for 6 mm shaft center securing screw
4
From Japan
On 2011-10-02 20:55:12
Up to now 3 mm and below were easy to break and thought quite disgusting but I think I found a good thing a little value will be chosen But how many times can we withstand use
This review is about item#06299632.
Tap the stainless steel casting (SUS 304).
4
From Japan
On 2011-02-22 11:45:05
I felt quite nice and it ran out.
This review is about item#06299675.

Related Products