Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension m (mm) Dimensions b (mm) Dimension t (mm) Dimensions a (mm) Nominal Diameter (mm) Compatible Flute Diameter d2 (mm) Material Compatible Shaft Diameter d1 (mm) Type Dimensions do (mm) Dimension d4 (phi mm) Dimensions d3 (phi mm) Dimensions n (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimensions b (mm) Dimension t (mm) Dimensions a (mm) Nominal Diameter (mm) Compatible Flute Diameter d2 (mm) Material Compatible Shaft Diameter d1 (mm) Type Dimensions do (mm) Dimension d4 (phi mm) Dimensions d3 (phi mm) Dimensions n (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- About 1.4 0.8(+/-0.04) About 3 7 6.7(difference-0.06) Spring steel, HRC44 to 53 7 For axis 1(minimum) 14 6.5(+0.06 to -0.2) - 1Pack(80PC) 1 S-7 37571676 5.99 SGD
In stock
- About 4 1.5(+/-0.06) About 5.3 34 - Spring steel, HRC44 to 53 - - 2.5(min) 45 31.5(+/-0.25) - 1Pack(9PC) 1 S-34 05628795 6.99 SGD
Shipped after 2018-05-09
- About 4.8 1.75(+/-0.07) About 6.5 48 - Spring steel, HRC44 to 53 48 - 2.5(min) 62 44.5(+/-0.4) - 1Pack(5PC) 1 S-48 05628822 5.99 SGD
In stock
- About 5 1.75(+/-0.07) About 6.6 47 - Spring steel, HRC44 to 53 - - 2.5(min) 61 43.4(+/-0.4) - 1Pack(5PC) 1 S-47 05628341 5.99 SGD
Shipped after 2018-05-09
0.7 (difference+0.1) About 1.1 0.6 (+/- 0.04) About 2.4 5 2.85 (difference-0.04) Spring steel, HRC44 to 53 5 For shaft 0.8 (minimum) 10.5 4.7(+0.04 - -0.15) 0.5 1Pack(90PC) 1 S-5 05628691 5.99 SGD
In stock
0.8 (Difference +0.1) About 1.3 0.7(+/-0.04) About 2.8 6 2.85 (Difference -0.04) Spring steel, HRC44 to 53 6 For shaft 1 (Minimum) 12 5.6(+0.06 - -0.2) 0.5 1Pack(90PC) 1 S-6 05628707 5.99 SGD
In stock
0.9 (Difference +0.1) About 1.6 0.8(+/-0.04) About 3 8 8.6 (Difference +0.06) Spring steel, HRC44 to 53 8 For shaft 1 (Minimum) 15 7.4(+0.06 - -0.2) 0.6 1Pack(80PC) 1 S-8 05628716 5.99 SGD
In stock
1.15 (Difference +0.14) About 1.8 1(+/-0.05) About 3.2 9 8.6 (Difference +0.06) Spring steel, HRC44 to 53 9 For shaft 1 (Minimum) 16 8.4(+0.06 - -0.2) 0.6 1Pack(60PC) 1 S-9 05628156 5.99 SGD
In stock
1.15 (Difference +0.14) About 1.8 1(+/-0.05) About 3 10 9.6 (Difference -0.09 ) Spring steel, HRC44 to 53 10 For shaft 1.2 (Minimum) 17 9.3(+/-0.15) 1.5 1Pack(53PC) 1 S-10 05628165 5.99 SGD
In stock
1.15 (Difference +0.14) About 2 1(+/-0.05) About 3.1 11 10.5 (Difference -0.11) Spring steel, HRC44 to 53 11 For shaft 1.2 (Minimum) 18 10.2(+/-0.15) 1.5 1Pack(51PC) 1 S-11 05628725 5.99 SGD
In stock
1.15 (difference+0.14) About 2.1 1 (+/-0.05) About 3.2 12 11.5 (difference-0.11) Spring steel, HRC44 to 53 12 For shaft 1.5 (Minimum) 19 11.1 (+/-0.18) 1.5 1Pack(49PC) 1 S-12 05628174 5.99 SGD
In stock
1.15 (difference+0.14) About 2.1 1 (+/-0.05) About 3.3 13 12.4 (difference-0.11) Spring steel, HRC44 to 53 13 For shaft 1.5 (Minimum) 20 12 (+/-0.18) 1.5 1Pack(47PC) 1 S-13 05628183 5.99 SGD
In stock
1.15 (difference+0.14) About 2.2 1 (+/-0.05) About 3.4 14 12.4 (difference-0.11) Spring steel, HRC44 to 53 14 For shaft 1.7 (Minimum) 22 12.9 (+/-0.18) 1.5 1Pack(40PC) 1 S-14 05628192 5.99 SGD
In stock
1.15 (Difference +0.14) About 2.2 1(+/-0.05) About 3.5 15 14.3 (Difference -0.11) Spring steel, HRC44 to 53 15 For shaft 1.7 (Minimum) 23 13.8(+/-0.18) 1.5 1Pack(39PC) 1 S-15 05628201 5.99 SGD
In stock
1.15 (Difference +0.14) About 2.2 1(+/-0.05) About 3.6 16 15.2 (Difference -0.11) Spring steel, HRC44 to 53 16 For shaft 1.7 (Minimum) 24 14.7(+/-0.18) 1.5 1Pack(33PC) 1 S-16 05628734 5.99 SGD
In stock
1.15 (Difference +0.14) About 2.2 1(+/-0.05) About 3.7 17 16.2 (Difference -0.11) Spring steel, HRC44 to 53 17 For shaft 1.7 (Minimum) 25 15.7(+/-0.18) 1.5 1Pack(33PC) 1 S-17 05628217 5.99 SGD
In stock
1.35 (difference+0.14) About 2.6 1.2 (+/-0.06) About 3.7 18 17 (difference-0.11) Spring steel, HRC44 to 53 18 For shaft 1.7 (Minimum) 26 16.5 (+/-0.18) 1.5 1Pack(28PC) 1 S-18 05628226 5.99 SGD
In stock
1.35 (difference+0.14) About 2.7 1.2 (+/-0.06) About 3.7 19 18 (difference-0.11) Spring steel, HRC44 to 53 19 For shaft 2 (minimum) 27 17.5 (+/-0.18) 1.5 1Pack(28PC) 1 S-19 05628235 5.99 SGD
In stock
1.35 (difference+0.14) About 2.7 1.2 (+/-0.06) About 3.9 20 18 (difference-0.11) Spring steel, HRC44 to 53 20 For shaft 2 (minimum) 28 17.5 (+/-0.18) 1.5 1Pack(24PC) 1 S-20 05628244 5.99 SGD
In stock
1.35 (Difference +0.14) About 2.7 1.2(+/-0.06) About 4 21 20 (Difference -0.21) Spring steel, HRC44 to 53 21 For shaft 2 (Minimum) 30 19.5(+/-0.2) 1.5 1Pack(22PC) 1 S-21 05628743 5.99 SGD
In stock
1.35 (Difference +0.14) About 2.7 1.2(+/-0.06) About 4.1 22 21 (Difference -0.21) Spring steel, HRC44 to 53 22 For shaft 2 (Minimum) 31 20.5(+/-0.2) 1.5 1Pack(20PC) 1 S-22 05628253 5.99 SGD
In stock
1.35 (Difference +0.14) About 2.9 1.2(+/-0.06) About 4.5 23 22 (Difference -0.21) Spring steel, HRC44 to 53 23 For shaft 2 (Minimum) 32.5 21.4(+/-0.2) 1.5 1Pack(19PC) 1 S-23 05628761 5.99 SGD
In stock
1.35 (Difference +0.14) About 3.1 1.2(+/-0.06) About 4.2 24 22.9 (Difference -0.21) Spring steel, HRC44 to 53 24 For shaft 2 (Minimum) 33 22.25(+/-0.2) 1.5 1Pack(19PC) 1 S-24 05628752 5.99 SGD
In stock
1.35 (Difference +0.14) About 3.1 1.2(+/-0.06) About 4.3 25 23.9 (Difference -0.21) Spring steel, HRC44 to 53 25 For shaft 2 (Minimum) 34 23.2(+/-0.2) 1.5 1Pack(19PC) 1 S-25 05628262 5.99 SGD
In stock
1.35 (difference+0.14) About 3.1 1.2 (+/-0.06) About 4.4 26 24.9 (difference-0.21) Spring steel, HRC44 to 53 26 For shaft 2 (minimum) 35 24.2 (+/-0.2) 1.5 1Pack(17PC) 1 S-26 05628777 5.99 SGD
In stock
- About 3.3 1.2 (+/-0.06) About 4.5 27 - Spring steel, HRC44 to 53 - For shaft 2 (minimum) 36 25 (+/-0.2) - 1Pack(14PC) 1 S-27 05628786 5.99 SGD
In stock
1.65 (Difference +0.14) About 3.1 1.5(+/-0.06) About 4.6 28 26.6 (Difference -0.21) Spring steel, HRC44 to 53 28 For shaft 2 (Minimum) 38 25.9(+/-0.2) 1.5 1Pack(12PC) 1 S-28 05628271 5.99 SGD
In stock
1.65 (Difference +0.14) About 3.5 1.5(+/-0.06) About 4.8 30 28.6 (Difference -0.21) Spring steel, HRC44 to 53 30 For shaft 2 (Minimum) 40 27.9(+/-0.2) 1.5 1Pack(12PC) 1 S-30 05628287 5.99 SGD
In stock
1.65 (difference+0.14) About 3.5 1.5 (+/-0.06) About 5 32 30.3 (difference-0.25) Spring steel, HRC44 to 53 32 For shaft 2.5 (minimum) 43 29.6 (+/-0.2) 1.5 1Pack(10PC) 1 S-32 05628296 5.99 SGD
In stock
1.65 (Difference +0.14) About 4 1.5(+/-0.06) About 5.4 35 33 (Difference -0.25) Spring steel, HRC44 to 53 35 For shaft 2.5 (Minimum) 46 32.2(+/-0.25) 1.5 1Pack(8PC) 1 S-35 05628305 5.99 SGD
In stock
1.9 (Difference +0.14) About 4 1.75(+/-0.07) About 5.4 36 34 (Difference -0.25) Spring steel, HRC44 to 53 36 For shaft 2.5 (Minimum) 47 33.2(+/-0.25) 2 1Pack(7PC) 1 S-36 05628804 5.99 SGD
In stock
1.9 (difference+0.14) About 4.5 1.75 (+/-0.07) About 5.6 38 36 (difference-0.25) Spring steel, HRC44 to 53 38 For shaft 2.5 (minimum) 50 35.2 (+/- 0.25) 2 1Pack(7PC) 1 S-38 05628314 5.99 SGD
In stock
1.9 (Difference +0.14) About 4.5 1.75(+/-0.07) About 5.8 40 38 (Difference -0.25) Spring steel, HRC44 to 53 40 For shaft 2.5 (Minimum) 53 37(+/-0.4) 2 1Pack(7PC) 1 S-40 05628323 6.99 SGD
In stock
1.9 (difference+0.14) About 4.5 1.75 (+/-0.07) About 6.2 42 39.5 (difference-0.25) Spring steel, HRC44 to 53 42 For shaft 2.5 (minimum) 55 38.5 (+/-0.4) 2 1Pack(6PC) 1 S-42 05628813 5.99 SGD
In stock
1.9 (Difference +0.14) About 4.8 1.75(+/-0.07) About 6.3 45 42.5 (Difference -0.25) Spring steel, HRC44 to 53 45 For shaft 2.5 (Minimum) 58 41.5(+/-0.4) 2 1Pack(6PC) 1 S-45 05628332 5.99 SGD
In stock
2.2 (Difference +0.14) About 5 2(+/-0.07) About 6.7 50 47 (Difference -0.25) Spring steel, HRC44 to 53 50 For shaft 2.5 (Minimum) 64 45.8(+/-0.4) 2 1Pack(4PC) 1 S-50 05628831 5.99 SGD
In stock
- About 5 2(+/-0.06) About 6.8 52 49 (Difference -0.25) For Spring steel, HRC44 to 53 52 For shaft 2.5 (Minimum) 66 47.8(+/-0.4) - 1Pack(5PC) 1 S-52 37571685 5.99 SGD
In stock
- About 5 2(+/-0.06) About 7 55 52 (Difference-0.3) For Spring steel, HRC44 to 53 55 For shaft 2.5 (Minimum) 70 50.8(+/-0.45) - 1Pack(5PC) 1 S-55 37571694 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.61
18 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-08-29 14:53:08
I used it for repairing the radial drilling machine. It was a good product.
This review is about item#5628323.
Snap ring
5
From Japan
On 2017-05-27 17:53:21
There is no problem with regard to the product. Mr. Monotaro is greatly saved because it deal with products that can not be obtained in such a neighborhood.
This review is about item#5628226.
Fixed shaft of roller.
4
From Japan
On 2017-02-04 11:01:19
It can be used without any problem. Although I did not need it like this, I can understand the set to a certain extent, but at least it is better if it is about 10 pieces.
This review is about item#5628174.
Sidecar swing arm end
4
From Japan
On 2016-01-28 16:12:11
Good
This review is about item#05628262.
Fixation of rotating disc
5
From Japan
On 2015-07-10 18:21:30
I tried variously, but I could fix this most certainly.
This review is about item#05628156.
I am using it for car maintenance.
5
From Japan
On 2015-05-09 21:24:29
Because it is cheaper than genuine parts and quality is also good, it can be used with confidence.
This review is about item#05628262.
For preventing the stud tip from coming off
1
From Japan
On 2014-12-24 17:05:52
I bought it and set it on the stud, but it did not match the shaft diameter, so it was not used as a result. The valley diameter of the stud was slightly large, the deflection of the snap ring became too large, and it could not be set in the built-in space. With one size up, it gets rattled too much, so we will not use the size this time to give up use!
This review is about item#05628707.
Used for fixing the handle.
5
From Japan
On 2013-07-07 19:23:51
I am using it without problems.
This review is about item#05628707.
Used to stop the BB of the mission (exchange together at the time of BB exchange)
5
From Japan
On 2013-04-13 12:38:04
I think that it is sufficiently usable.
This review is about item#05628217.
I tried fixing the rotating shaft.
5
From Japan
On 2012-07-16 13:05:25
There was a color baldness a bit, but I think that it is normal for such products, there is no problem in use.
This review is about item#05628296.

Related Products