Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Minimum Compatible Diameter d5 (mm) Nominal Dimension Dimension m (mm) Material Compatible Diameter d2 (mm) Type Compatible Diameter d1 (mm) Dimensions d0 (mm) Dimensions n (mm) Dimensions d3 (mm) Dimensions b (mm) Compatible Hole (mm) Dimension t (mm) Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Compatible Diameter d5 (mm) Nominal Dimension Dimension m (mm) Material Compatible Diameter d2 (mm) Type Compatible Diameter d1 (mm) Dimensions d0 (mm) Dimensions n (mm) Dimensions d3 (mm) Dimensions b (mm) Compatible Hole (mm) Dimension t (mm) Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 R-36 1.75(+0.14) Spring steel, HRC44 to 53 38 - 36 - - 38.8 About 3.5 36 1.6 About 5.2 1Pack(10PC) 1 R-36 05628874 6.99 SGD
Shipped after 2018-01-25
8 R-16 1.15(+0.14) Spring steel, HRC44 to 53 16.8 - 16 - - 17.3 About 2 16 1 About 3.7 1Pack(44PC) 1 R-16 05628436 4.99 SGD
In stock
6 R-13 1.15(+0.14) Spring steel, HRC44 to 53 13.6 - 13 - - 14.1 About 1.8 13 1 About 3.5 1Pack(55PC) 1 R-13 05628402 6.99 SGD
Shipped after 2018-01-31
27 R-38 1.75(+0.14) Spring steel, HRC44 to 53 40 - 38 - - 40.8 About 4 38 1.6 About 5.3 1Pack(10PC) 1 R-38 05628892 4.99 SGD
In stock
- R-6 - For Spring steel, HRC44 to 53 6.25 For holes 6 Minimum 0.8 Minimum 0.5 6.7 About 0.7 6 0.4 About 1.6 1Pack(40PC) 1 R-6 37571353 4.99 SGD
In stock
- R-8 - Spring steel, HRC44 to 53 8.4 For holes 8 Minimum 0.8 Minimum 0.6 8.8 About 0.9 8 0.4 About 1.7 1Pack(55PC) 1 R-8 05628357 4.99 SGD
In stock
- R-9 - Spring steel, HRC44 to 53 9.4 For holes 9 Minimum 0.8 Minimum 0.6 9.8 About 1.1 9 0.6 About 2.2 1Pack(55PC) 1 R-9 05628366 4.99 SGD
In stock
3 R-10 1.15(+0.14) Spring steel, HRC44 to 53 10.4 For holes 10 Minimum 1.2 A minimum of 1.5 10.7 About 1.8 10 1 About 3.1 1Pack(55PC) 1 R-10 05628375 4.99 SGD
In stock
4 R-11 1.15(+0.14) Spring steel, HRC44 to 53 11.4 For holes 11 Minimum 1.2 Minimum 1.5 11.8 About 1.8 11 1 About 3.2 1Pack(55PC) 1 R-11 05628384 4.99 SGD
In stock
5 R-12 1.15(+0.14) Spring steel, HRC44 to 53 12.5 For holes 12 A minimum of 1.5 A minimum of 1.5 13 About 1.8 12 1 About 3.3 1Pack(55PC) 1 R-12 05628393 4.99 SGD
In stock
7 R-14 1.15(+0.14) Spring steel, HRC44 to 53 14.6 For holes 14 Minimum 1.7 Minimum 1.5 15.1 About 2 14 1 About 3.6 1Pack(44PC) 1 R-14 05628411 4.99 SGD
In stock
8 R-15 1.15(+0.14) Spring steel, HRC44 to 53 15.7 For holes 15 A minimum of 1.7 A minimum of 1.5 16.2 About 2 15 1 About 3.6 1Pack(44PC) 1 R-15 05628427 4.99 SGD
In stock
9 R-17 1.15(+0.14) Spring steel, HRC44 to 53 17.8 For holes 17 A minimum of 1.7 A minimum of 1.5 18.3 About 2 17 1 About 3.7 1Pack(40PC) 1 R-17 05628445 4.99 SGD
In stock
10 R-18 1.15(+0.14) Spring steel, HRC44 to 53 19 For holes 18 Minimum 1.7 Minimum 1.5 19.5 About 2.5 18 1 About 4 1Pack(38PC) 1 R-18 05628454 4.99 SGD
In stock
11 R-19 1.15(+0.14) Spring steel, HRC44 to 53 20 For holes 19 A minimum of 2.0 A minimum of 1.5 20.5 About 2.5 19 1 About 4 1Pack(38PC) 1 R-19 05628463 4.99 SGD
In stock
12 R-20 1.15(+0.14) Spring steel, HRC44 to 53 21 For holes 20 A minimum of 2.0 A minimum of 1.5 21.5 About 2.5 20 1 About 4 1Pack(36PC) 1 R-20 05628472 4.99 SGD
In stock
- R-21 - Spring steel, HRC44 to 53 - For holes 21 Minimum 2.0 Minimum 1.5 22.5 About 2.5 21 1 About 4.1 1Pack(30PC) 1 R-21 05628847 4.99 SGD
In stock
13 R-22 1.15(+0.14) Spring steel, HRC44 to 53 23 For holes 22 A minimum of 2.0 A minimum of 1.5 23.5 About 2.5 22 1 About 4.1 1Pack(30PC) 1 R-22 05628481 4.99 SGD
In stock
15 R-24 1.35(+0.14) Spring steel, HRC44 to 53 25.2 For holes 24 A minimum of 2.0 A minimum of 1.5 25.9 About 2.5 24 1.2 About 4.3 1Pack(24PC) 1 R-24 05628856 4.99 SGD
In stock
16 R-25 1.35(+0.14) Spring steel, HRC44 to 53 26.2 For holes 25 Minimum 2.0 Minimum 1.5 26.9 About 3 25 1.2 About 4.4 1Pack(22PC) 1 R-25 05628971 4.99 SGD
In stock
16 R-26 1.35(+0.14) Spring steel, HRC44 to 53 27.2 For holes 26 Minimum 2.0 Minimum 1.5 27.9 About 3 26 1.2 About 4.6 1Pack(20PC) 1 R-26 05628497 4.99 SGD
In stock
18 R-28 1.35(+0.14) Spring steel, HRC44 to 53 29.4 For holes 28 Minimum 2.0 Minimum 1.5 30.1 About 3 28 1.2 About 4.6 1Pack(17PC) 1 R-28 05628506 5.99 SGD
In stock
20 R-30 1.35(+0.14) Spring steel, HRC44 to 53 31.4 For holes 30 Minimum 2.0 Minimum 1.5 32.1 About 3 30 1.2 About 4.7 1Pack(15PC) 1 R-30 05628515 4.99 SGD
In stock
21 R-32 1.35(+0.14) Spring steel, HRC44 to 53 33.7 For holes 32 Minimum 2.5 Minimum 1.5 34.4 About 3.5 32 1.2 About 5.2 1Pack(15PC) 1 R-32 05628524 4.99 SGD
In stock
- R-34 - Spring steel, HRC44 to 53 - For holes 34 Minimum 2.5 Minimum 2 36.5 About 3.5 34 1.6 About 5.2 1Pack(13PC) 1 R-34 05628865 4.99 SGD
In stock
24 R-35 1.75(+0.14) Spring steel, HRC44 to 53 37 For holes 35 Minimum 2.5 Minimum 2 37.8 About 3.5 35 1.6 About 5.2 1Pack(12PC) 1 R-35 05628533 4.99 SGD
In stock
26 R-37 1.75(+0.14) Spring steel, HRC44 to 53 39 For holes 37 A minimum of 2.5 A minimum of 2 39.8 About 3.5 37 1.6 About 5.2 1Pack(10PC) 1 R-37 05628883 4.99 SGD
In stock
28 R-40 1.95(+0.14) Spring steel, HRC44 to 53 42.5 For holes 40 A minimum of 2.5 A minimum of 2 43.5 About 4 40 1.8 About 5.7 1Pack(8PC) 1 R-40 05628542 4.99 SGD
In stock
30 R-42 1.95(+0.14) Spring steel, HRC44 to 53 44.5 For holes 42 Minimum 2.5 Minimum 2 45.5 About 4 42 1.8 About 5.8 1Pack(7PC) 1 R-42 05628551 4.99 SGD
In stock
33 R-45 1.95(+0.14) Spring steel, HRC44 to 53 47.5 For holes 45 Minimum 2.5 Minimum 2 48.5 About 4.5 45 1.8 About 5.9 1Pack(7PC) 1 R-45 05628901 4.99 SGD
In stock
34 R-47 1.95(+0.14) Spring steel, HRC44 to 53 49.5 For holes 47 A minimum of 2.5 A minimum of 2 50.5 About 4.5 47 1.8 About 6.1 1Pack(6PC) 1 R-47 05628567 4.99 SGD
In stock
35 R-48 1.95(+0.14) Spring steel, HRC44 to 53 50.5 For holes 48 Minimum 2.5 Minimum 2 51.5 About 4.5 48 1.8 About 6.2 1Pack(6PC) 1 R-48 05628576 4.99 SGD
In stock
37 R-50 2.2(+0.14) Spring steel, HRC44 to 53 53 For holes 50 A minimum of 2.5 A minimum of 2 54.2 About 4.5 50 2 About 6.5 1Pack(5PC) 1 R-50 05628917 4.99 SGD
In stock
39 R-52 2.2(+0.14) Spring steel, HRC44 to 53 55 For holes 52 Minimum 2.5 Minimum 2 56.2 About 5.1 52 2 About 6.5 1Pack(5PC) 1 R-52 05628585 4.99 SGD
In stock
41 R-55 2.2(+0.14) Spring steel, HRC44 to 53 58 For holes 55 Minimum 2.5 Minimum 2 59.2 About 5.1 55 2 About 6.5 1Pack(4PC) 1 R-55 05628594 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 4
2 star 0
1 star 1
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
As a snap ring
3
From Japan
On 2017-03-24 17:17:08
There is no problem as a snap ring. We will also purchase
This review is about item#5628497.
Used for RC def
3
From Japan
On 2016-04-06 17:06:09
The hole was not small in size, and it did not pass with the KWT tool I used to date. I was putting in and out the same 8 mm snap ring. I was forced to buy Knipex's tool. Even so, the meat near the hole is thin. I am worried about the strength only at the thrust bearings used.
This review is about item#05628357.
For overhaul
5
From Japan
On 2015-12-19 19:17:05
It is convinced with refreshing new article exchange. The price is also cheap and can be used normally. It is even better if there are few more lots.
This review is about item#05628472.
To maintenance
5
From Japan
On 2015-12-10 21:15:40
It was a good item.
This review is about item#05628542.
I tried to use it for a linear bush
1
From Japan
On 2015-02-01 15:57:28
I bought it as a part to be fitted in the groove of the linear bush, but if it spreads it will be damaged so if you check with your company it was a completely different product. Era of ignorance of human beings to buy the net, I wish us a little more clearly. The remaining 53 pieces can not be used. (Oh waste.)
This review is about item#05628393.
To a motorcycle
4
From Japan
On 2013-07-25 13:12:39
I use it for the wheel bearing of the motorcycle
This review is about item#05628542.
Equipment maintenance
5
From Japan
On 2013-01-05 12:36:37
Although it is Osaka soul brand, it was confirmed that the manufacturer could confirm with the product photograph, so I could buy it with confidence. When the pliers hole cracks, it is a part that becomes difficult to remove, so I will search with quality emphasis rather than price, but the price was also cheaper than other brands and satisfactory goods. As PB, I think that there are times when manufacturers may change, but I would like to disclose information to consumers even a little.
This review is about item#05628524.
Agricultural equipment repair
5
From Japan
On 2012-09-13 23:55:33
The strength of the spring is optimum, and there is no deformation even when tightened with a snap ring pliers during installation. Also, even if you hit with a driver for driving, there is hardness that does not get scratched, so it is very easy to work and there is a sense of security.
This review is about item#05628567.
Machine parts installation work
5
From Japan
On 2012-07-12 13:07:36
I used it normally.
This review is about item#05628533.
As a part for experiment.
3
From Japan
On 2012-06-30 23:36:21
If the dimension (d 0, the diameter of the smaller hole) is R-8, it is written as 1.2 mm, but it seems that it is close to 1 mm as measured by scanning. Because I bought it for the purpose of experiment which is not the original usage way personally, I've used the satisfaction level normally.
This review is about item#05628357.

Related Products