Buy more than* S$200* and get FREE SHIPPING

Clip Lamp With Consolidated Electrical Outlet

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Clip Mounting Width (mm)
50(max)
Cord Length (m)
5
Voltage (V)
100
...see all
Product Options
ADD TO CART
Power Consumption (W) External Form Dimensions (Outer Diameter x Full Length)(mm x mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) External Form Dimensions (Outer Diameter x Full Length)(mm x mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 130x220 About 540 1PC 1 LC-200 06421432 -
Discontinued
[x]
100 120x200 About 500 1PC 1 LC-100 06630933 -
Discontinued
[x]
ADD TO CART

Related Products