Buy more than* S$200* and get FREE SHIPPING

Light Bulb, Quakehold

3.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Glass Finishing
Clear
Connector
E26
Voltage (V)
110
Type
Earthquake resistant bulbs
...see all>
Product Options
ADD TO CART
Type Illuminance (Lux) Maximum Length of Socket (mm) Valve Diameter (phi mm) Rated Lamp Power (W) Power (W) Current (A) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Illuminance (Lux) Maximum Length of Socket (mm) Valve Diameter (phi mm) Rated Lamp Power (W) Power (W) Current (A) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200W type 260 25 74 200 200 About 1.7 To 1.8 138.5 1PC 1 LC-200 HL-200 seismic ball 06628185 4.99 SGD
In stock
100W type 180 26.5 60 100 100 0.89 104 1PC 1 LC-100 HL-100 seismic ball 06630942 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Construction site
5
From Japan
On 2015-03-18 19:09:54
Which size can be used for on-site appliances of any 200 W balls is good depending on the manufacturer It is in trouble that the standard such as a long total length is different. This tube fits in almost all the guards of the lighting equipment and the price is inexpensive and is useful
This review is about item#06628185.
Indoor
1
From Japan
On 2014-02-24 10:00:04
The metal fittings and the glass part can be taken immediately.
This review is about item#06628185.
Strengthening earthquake resistance
4
From Japan
On 2010-12-09 17:00:24
Earthquake resistant compared to ordinary light bulbs
This review is about item#06630942.
For security exterior lamp replacement.
3
From Japan
On 2008-07-04 08:35:47
There is also a standalone sale to the customer, so we need one case one by one. Please send me cases of 10 when it is convenient for you. Because it is not convenient for selling roses of bare light bulbs.
This review is about item#07658874.

Related Products