Buy more than* S$200* and get FREE SHIPPING

Fluorescent Mercury Lamp

4.33 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ballast
For mercury lamps
Time of Re-Lightning (minutes)
10 or less
Stable Time (minutes)
8 or less
Color Temperature (K)
4100
Mean Color Rendring Rating (Ra)
40
...see all
Product Options
ADD TO CART
Lamp Voltage (V) Rated Lamp Power (W) Lamp Current (A) Rating Life (Hours) Total Luminous Flux (Lm) Connector Type Overall Length (mm) Outside Tube Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lamp Voltage (V) Rated Lamp Power (W) Lamp Current (A) Rating Life (Hours) Total Luminous Flux (Lm) Connector Type Overall Length (mm) Outside Tube Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130 300 2.5 12000 15800 E39 Fluorescence type mercury lamp 290 116 1PC 1 HF300X 01918935 38.63 SGD
In stock
130 400 3.3 12000 22000 E39 Fluorescent type mercury lamp 290 116 1PC 1 HF400X 01918944 41.21 SGD
In stock
130 700 5.9 12000 41000 E39 Fluorescent type mercury light bulbs 370 150 1PC 1 HF700X 03332533 90.31 SGD
In stock
120 200 1.9 12000 9900 E39 Fluorescent type mercury lamp 240 90 1PC 1 HF200X 01918917 33.46 SGD
In stock
130 250 2.1 12000 12700 E39 Fluorescent type mercury lamp 240 90 1PC 1 HF250X 01918926 36.05 SGD
In stock
90 40 0.53 6000 1400 E26 Fluorescent type mercury lamp 127 55 1PC 1 HF40X 01918953 20.54 SGD
In stock
115 80 0.8 12000 3300 E26 Fluorescence type mercury lamp 175 70 1PC 1 HF80X 01918962 24.42 SGD
In stock
115 100 1 12000 4200 E26 Fluorescent type mercury lamp 175 70 1PC 1 HF100X 01918901 25.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Factory lighting
5
From Japan
On 2016-10-20 19:56:30
Cheap and it is grateful. Previous purchase 1,000 yen near cheaper delivery time than those who did much may be purchased two after as early spares.
This review is about item#1918944.
On site factory
5
From Japan
On 2016-03-10 16:07:48
Prompt decision because it was cheaper 1000 yen from the material shop that has been stocking up now I bought it. Because they are from the same manufacturer usability (brightness, etc.) is no particular problem. (Since there is no complaint from the field I think that it is all right) ... What a why so price is the difference in the same product
This review is about item#01918935.
Used in lighting of factory
3
From Japan
On 2015-12-24 13:04:52
If together price benefits was good if there is ...
This review is about item#01918944.
The passage lighting
5
From Japan
On 2015-12-09 15:12:51
It was convenient in the early correspondence used in the passage lighting.
This review is about item#01918962.
Warehouse in the mercury lamp
1
From Japan
On 2015-11-18 08:31:53
This product was purchased for the first time. I used the exchange to 3,4 hours, where the lamp is no longer removed to check stick from the next morning, it had expired. It seems to have been out. Will there is a variation in the product. I do not buy anymore.
This review is about item#01918944.
Factory lighting
5
From Japan
On 2015-07-02 14:49:35
I went to buy the hardware store or the like, it will be saved to save you the time and effort that must be sought.
This review is about item#01918901.
Street light
5
From Japan
On 2015-04-27 10:39:17
Although I used a Toshiba things until now it has become much brighter. Do you want to replace the LED Once you cut the next time because the LED is also becoming cheaper. Mouthpiece if bypass the ballast can be chosen from the E26 so rich types. Even wonder if coming gradually reduced the demand for mercury lamp?
This review is about item#01918962.
Exterior illumination
5
From Japan
On 2015-03-05 18:01:06
Very bright night work is now carried out safely.
This review is about item#75093453.
Security lights
5
From Japan
On 2014-03-12 13:08:45
4 that it has been in use since five years ago, but not expired yet.
This review is about item#01918953.