Buy more than* S$200* and get FREE SHIPPING

Delta drill bit SDS and plus

4.39 (31)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (g) Material 2014 TRUSCO Published Page Compatible Motor Blade Diameter D (phi mm) Specification Effective Length (mm) Blade Diameter (mm) Overall Length (mm) Shank Shape Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) Material 2014 TRUSCO Published Page Compatible Motor Blade Diameter D (phi mm) Specification Effective Length (mm) Blade Diameter (mm) Overall Length (mm) Shank Shape Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
379-1254 - - 1-0230 - - - 250 8.0 316 SDSplus - Light-weight hammer drill 1PC 1 DLSDS08031 39406552 25.99 SGD
In stock
379-1271 - - 1-0230 - - - 250 8.5 316 SDSplus - Light-weight hammer drill 1PC 1 DLSDS08531 39406577 27.99 SGD
In stock
379-1386 - - 1-0230 - - - 200 12.5 1500 SDSplus - Light-weight hammer drill 1PC 1 DLSDS12515 39406412 129.99 SGD
In stock
379-1718 - - 1-0230 - - - 100 21.0 166 SDSplus - Light-weight hammer drill 1PC 1 DLSDS210 39406491 60.99 SGD
In stock
379-1700 - - 1-0230 - - - 100 20.5 166 SDSplus - Light-weight hammer drill 1PC 1 DLSDS205 39406482 59.99 SGD
In stock
379-1424 - - 1-0230 - - - 550 12.5 616 SDSplus - Light-weight hammer drill 1PC 1 DLSDS12561 39406421 74.99 SGD
In stock
- - - - Light-weight hammer drill 5.4 - 100 - 166 - - - 1PC 1 DLSDS054 08738502 11.99 SGD
In stock
- - - - Light-weight hammer drill 5.1 - 100 - 166 - - - 1PC 1 DLSDS051 08738475 11.99 SGD
In stock
- - - - Light-weight hammer drill 5.2 - 100 - 166 - - - 1PC 1 DLSDS052 08738484 12.99 SGD
In stock
379-1289 - - 1-0230 Light-weight hammer drill 9 - 100 - 166 - - - 1PC 1 DLSDS090 08738554 13.99 SGD
In stock
288-5735 - - 1-0230 Light-weight hammer drill 17.5 - 100 - 166 - - - 1PC 1 DLSDS175 06651486 28.99 SGD
In stock
379-1301 - - 1-0230 - - - 400 10.0 466 SDSplus - Light-weight hammer drill 1PC 1 DLSDS10046 39406394 37.99 SGD
In stock
379-1602 - - 1-0230 - - - 150 17.0 216 SDSplus - Light-weight hammer drill 1PC 1 DLSDS17021 39406385 46.99 SGD
In stock
- - - - Light-weight hammer drill 3.8 - 100 - 166 - - - 1PC 1 DLSDS03816 08738457 13.99 SGD
In stock
- 49 (Blade part) super steel chip - Light-weight hammer drill 7.2 - 100 - 166 - Screw Type - 1PC 1 DLSDS072 08738527 11.99 SGD
In stock
379-1319 - - 1-0230 - - - 150 10.5 216 SDSplus - Light-weight hammer drill 1PC 1 DLSDS10521 39406367 27.99 SGD
In stock
379-1483 - - 1-0230 - - - 150 14.5 216 SDSplus - Light-weight hammer drill 1PC 1 DLSDS14521 39406437 36.99 SGD
In stock
379-1203 - - 1-0230 Light-weight hammer drill 4.8 - 100 - 166 - Screw Type - 1PC 1 DLSDS048 08738466 11.99 SGD
In stock
379-1394 - - 1-0230 - - - 150 12.5 216 SDSplus - Light-weight hammer drill 1PC 1 DLSDS12521 39406376 31.99 SGD
In stock
- - - - Light-weight hammer drill 22.5 Material which can be bored / Stone 100 - 170 - Screw Type - 1PC 1 DLSDS225 40953464 62.99 SGD
In stock
- - - - Light-weight hammer drill 8.7 - 100 - 166 - - - 1PC 1 DLSDS087 08738545 13.99 SGD
In stock
379-1131 - - - Lightweight hammer drill 3.4 - 100 - 166 - Screw type - 1PC 1 DLSDS03416 08738432 11.99 SGD
In stock
379-1157 - - - Light-weight hammer drill 3.5 - 100 - 166 - Screw type - 1PC 1 DLSDS03516 08738441 11.99 SGD
In stock
288-5492 - - - Light-weight hammer drill 4.3 - 100 - 166 - Screw type - 1PC 1 DLSDS043 06651321 11.99 SGD
In stock
288-5514 - - - Light-weight hammer drill 4.5 - 100 - 166 - Screw type - 1PC 1 DLSDS045 06651337 11.99 SGD
In stock
288-5549 - - - Light-weight hammer drill 5 - 100 - 166 - Screw type - 1PC 1 DLSDS050 06651346 11.99 SGD
In stock
288-5565 - - - Light-weight hammer drill 5.3 - 100 - 166 - Screw type - 1PC 1 DLSDS053 08738493 11.99 SGD
In stock
356-8300 - - - Light-weight hammer drill 5.5 - 100 - 166 - Screw type - 1PC 1 DLSDS055 08738511 11.99 SGD
In stock
288-5581 - - - Lightweight hammer drill 6 - 100 - 166 - Negative type - 1PC 1 DLSDS060 06651355 11.99 SGD
In stock
288-5603 - - - Light-weight hammer drill 6.4 - 100 - 166 - Screw type - 1PC 1 DLSDS064 06651364 11.99 SGD
In stock
288-5620 - - - Lightweight hammer drill 6.5 - 100 - 166 - Negative type - 1PC 1 DLSDS065 06651373 11.99 SGD
In stock
288-5638 - - - Light-weight hammer drill 7 - 100 - 166 - Screw type - 1PC 1 DLSDS070 06651382 11.99 SGD
In stock
301-7141 - - - Lightweight hammer drill 7.5 - 100 - 166 - Screw type - 1PC 1 DLSDS075 08738536 11.99 SGD
In stock
288-5646 - - - Light-weight hammer drill 8 - 100 - 166 - Screw type - 1PC 1 DLSDS080 06651391 12.99 SGD
In stock
288-5654 - - - Light-weight hammer drill 8.5 - 100 - 166 - Screw type - 1PC 1 DLSDS085 06651407 13.99 SGD
In stock
356-8318 - - - Light-weight hammer drill 9.5 - 100 - 166 - Screw type - 1PC 1 DLSDS095 08738563 14.99 SGD
In stock
288-5662 - - - Light-weight hammer drill 10 - 100 - 166 - Screw type - 1PC 1 DLSDS100 06651416 14.99 SGD
In stock
288-5671 - - - Light-weight hammer drill 10.5 - 100 - 166 - Screw type - 1PC 1 DLSDS105 06651425 14.99 SGD
In stock
379-1343 - - - Light-weight hammer drill 11 - 100 - 166 - Screw type - 1PC 1 DLSDS110 08738572 14.99 SGD
In stock
288-5689 - - - Lightweight hammer drill 12 - 100 - 166 - Negative type - 1PC 1 DLSDS120 06651434 14.99 SGD
In stock
288-5697 - - - Light-weight hammer drill 12.5 - 100 - 166 - Screw type - 1PC 1 DLSDS125 06651443 14.99 SGD
In stock
288-5701 - - - Light-weight hammer drill 12.7 - 100 - 166 - Screw type - 1PC 1 DLSDS127 06651452 17.99 SGD
In stock
379-1441 - - - Lightweight hammer drill 13 - 100 - 166 - Screw type - 1PC 1 DLSDS130 08738581 17.99 SGD
In stock
379-1459 - - - Light-weight hammer drill 13.5 - 100 - 166 - Screw type - 1PC 1 DLSDS135 08738597 17.99 SGD
In stock
379-1467 - - - Lightweight hammer drill 14 - 100 - 166 - Screw type - 1PC 1 DLSDS140 08738606 19.99 SGD
In stock
379-1475 - - - Lightweight hammer drill 14.3 - 100 - 166 - Screw type - 1PC 1 DLSDS143 08738615 20.99 SGD
In stock
288-5719 - - - Light-weight hammer drill 14.5 - 100 - 166 - Screw type - 1PC 1 DLSDS145 06651461 21.99 SGD
In stock
379-1513 - - - Lightweight hammer drill 15 - 100 - 166 - Screw type - 1PC 1 DLSDS150 08738624 23.99 SGD
In stock
379-1548 - - - Lightweight hammer drill 16 - 100 - 166 - Screw type - 1PC 1 DLSDS160 08738633 27.99 SGD
In stock
288-5727 - - - Light-weight hammer drill 16.5 - 100 - 166 - Screw type - 1PC 1 DLSDS165 06651477 27.99 SGD
In stock
379-1599 - - - Light-weight hammer drill 17 - 100 - 166 - Screw type - 1PC 1 DLSDS170 08738642 28.99 SGD
In stock
288-5743 - - - Light-weight hammer drill 18 - 100 - 166 - Screw type - 1PC 1 DLSDS180 06651495 28.99 SGD
In stock
379-1653 - - - Light-weight hammer drill 19 - 100 - 166 - Screw type - 1PC 1 DLSDS190 35123864 32.99 SGD
In stock
379-1696 - - - Light-weight hammer drill 20 - 100 - 166 - Screw type - 1PC 1 DLSDS200 08738667 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 5
3 star 1
2 star 0
1 star 3
Review Rating: 4.39
31 Customer Reviews
The reviews are automatic translation.
Anchor construction, plug construction during installation of equipment
5
From Japan
On 2018-02-23 12:54:12
There is nothing more than this, it is nomination buying. It is easy to center out with 3 blades, it is hard to shake even when hitting the aggregate, it is difficult to lock, it is a wrong product.
This review is about item#6651452.
Stone drilling
5
From Japan
On 2017-10-02 19:03:54
I drilled a hole while cooling the tip with water. It's a bit cheaper than the home center, but it is cheap if it's a coupon or Saturday-Sunday campaign.
This review is about item#6651425.
Anchor's pilot hole
5
From Japan
On 2017-07-14 18:28:40
Because the price is cheap, I use this series only. Since the diameter is thin, I use it as a consumable item only, so I do not mind durability.
This review is about item#6651321.
Non-slip mounting of stairs
5
From Japan
On 2017-06-23 15:42:19
I think work is going smoothly and I think that it is very good. It is a thin and durable drill blade.
This review is about item#8738441.
Pilot hole
5
From Japan
On 2017-01-20 18:43:35
It can not be helped because it is as thin as 3.4 mm, but be careful not to hold it vertically, it will bend when attached to a tool that bends, also breaks if you are not careful
This review is about item#39406412.
Concrete drilling work
4
From Japan
On 2016-12-14 17:21:47
Until now I was using a bit of two blades, but the hole opened gradually became distorted and it became difficult to enter the anchor. Using this bit caught holes in the circle. That is why the drilling speed will be a little late.
This review is about item#6651461.
Drilling
5
From Japan
On 2016-12-03 10:42:36
Since it is Miyanaga, there is no problem, it is completed in a matter of time, if it gets lost, it is also rich in variety!
This review is about item#39406577.
Rock punch
5
From Japan
On 2016-10-28 21:05:02
Considering from the price, things with satisfactory durability
This review is about item#35123864.
Anchor construction
1
From Japan
On 2016-08-24 23:40:02
I could not use it because the iron tip could not be torn off by heat and it could only open in four places
This review is about item#35123864.
Concrete drilling
5
From Japan
On 2016-07-12 16:40:56
Because it is a long drill you can drill smoothly in a small place
This review is about item#08738432.

Related Products