Buy more than* S$200* and get FREE SHIPPING

Cutting pliers (with a resin grip)

5.00 (1)
JIS Standard
Class H
...see all>
Product Options
ADD TO CART
Overall Length A (mm) Weight (g) Dimensions f (mm) TRUSCO Part Number Dimensions g (mm) Dimensions c(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Dimensions b (mm) Dimensions e (mm) Dimension d (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length A (mm) Weight (g) Dimensions f (mm) TRUSCO Part Number Dimensions g (mm) Dimensions c(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Dimensions b (mm) Dimensions e (mm) Dimension d (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 180 12.7 117-8300 6 12.5 3.0 2.2 22 13 48 150 1PC 1 1050-150 02200764 38.99 SGD
In stock
217 340 15 117-8326 6 14.5 4.0 3.4 27 18.5 53 200 1PC 1 1050-200 02200782 45.99 SGD
In stock
259 600 18 117-8334 8.5 17 5.0 3.6 30.5 22.5 57 250 1PC 1 1050-250 02200791 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wire cutting
5
From Japan
On 2015-11-18 14:57:47
I am satisfied.
This review is about item#02200782.

Related Products