Buy more than* S$200* and get FREE SHIPPING

Cutting pliers (with a resin grip)

Dimensions f (mm)
12.5
Dimensions g (mm)
6.3
Dimensions c(mm)
13.5
Cutting Capacity (phi mm) Copper Wire
3.5
Cutting Capacity (phi mm) Steel Wire
3.0
JIS Standard
Class H
Dimensions b (mm)
24
Dimensions e (mm)
15
Dimension d (mm)
50
Nominal Dimension (mm)
175
Overall Length A (mm)
192
Weight (g)
260
TRUSCO Part Number
117-8318
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1050-175 02199766 40.99 SGD
In stock
ADD TO CART

Related Products