Buy more than* S$200* and get FREE SHIPPING

Power pliers with resin grip

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Cutting Capacity (phi mm) Copper Wire
4
Cutting Capacity (phi mm) Steel Wire
3.6
Cutting Ability (phi mm) Piano Wire
1.2
Weight (g)
370
Dimension (mm)
225
TRUSCO Part Number
117-8555
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 3000-225 02200834 54.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products