Buy more than* S$200* and get FREE SHIPPING

Electric power pliers with pressure bonding functi

Cutting Capacity (phi mm) Copper Wire
4
Cutting Capacity (phi mm) Steel Wire
3.6
Cutting Ability (phi mm) Piano Wire
1.2
Weight (g)
370
Dimension (mm)
225
TRUSCO Part Number
117-8539
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3000-Z-225 02200843 52.99 SGD
In stock
ADD TO CART

Related Products