Buy more than* S$200* and get FREE SHIPPING

Radio pliers

5.00 (2)
Purpose
Wiring, folding and cutting work in the narrow parts of the assembly of radios, TVs, precision instruments, engineering and construction, automotives or aircrafts., Wiring, folding and cutting work in the narrow parts of the assembly of radios, TVs, precision instruments, engineering and construction, automotives or aircrafts.
...see all
Product Options
ADD TO CART
Dimensions b (mm) Dimensions E (mm) Dimension F (mm) Dimensions a (mm) Nominal Dimension (mm) Overall Length A (mm) JIS Standard Weight (g) Dimension a2 TRUSCO Part Number Dimensions c(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions b (mm) Dimensions E (mm) Dimension F (mm) Dimensions a (mm) Nominal Dimension (mm) Overall Length A (mm) JIS Standard Weight (g) Dimension a2 TRUSCO Part Number Dimensions c(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49 2.5 2 17 125 142 - 95 9 117-8679 38 2.6 1.5 1PC 1 350-125 02200852 31.87 SGD
In stock
49 3 2.5 17 150 160 Class H 120 10 117-8687 50 2.6 1.5 1PC 1 350-150 02200861 33.13 SGD
In stock
- - - - 200 210 - 215 - 117-8695 - 3.0 2.0 1PC 1 350-200 02200877 38.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work of hobby
5
From Japan
On 2016-04-04 11:03:44
Indeed it is firm, manufactured by Fuji arrow. No deviation or play at all. Work was not much to easy.
This review is about item#02200861.
Work to remove stop and working
5
From Japan
On 2013-10-14 13:58:42
Straining In order to pull out the irrigation, the force can concentrate on the pliers tip in proportion to the gripping force when working.
This review is about item#02200852.

Related Products