Buy more than* S$200* and get FREE SHIPPING

Radio pliers, with spring

5.00 (1)
Purpose
Assembly extension construction and the like of radio and television precise equipment, Assembly extension construction and the like of radio and television precise equipment
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.5
Dimensions b (mm)
49
Dimensions a (mm)
17
...see all
Product Options
ADD TO CART
Nominal Dimension (mm) Overall Length A (mm) Weight (g) TRUSCO Part Number Dimension a2 Dimensions c(mm) Dimensions E (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Overall Length A (mm) Weight (g) TRUSCO Part Number Dimension a2 Dimensions c(mm) Dimensions E (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 142 95 117-8709 9 38 2.5 2 1PC 1 350-S-125 02200886 35.52 SGD
Shipped after 2017-07-24
150 160 120 117-8717 10 50 3 2.5 1PC 1 350-S-150 02200895 35.47 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electronic work operation and precision parts operation
5
From Japan
On 2014-10-13 13:22:12
You can see well that it is carefully created when you take it in your hands. Home center It is expensive compared with the original product, but I think that there is a product value of only the price difference.
This review is about item#02200886.

Related Products