Buy more than* S$200* and get FREE SHIPPING

Pliers, long nose type

Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.5
Dimensions E (mm)
2.5
Dimension F (mm)
2.0
Nominal Dimension (mm)
170
Overall Length A (mm)
172
Weight (g)
110
Description 2
Long tip ideal for deep work.
TRUSCO Part Number
117-8890
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 380-170 02200913 35.99 SGD
In stock
ADD TO CART

Related Products