Buy more than* S$200* and get FREE SHIPPING

Angle Cutting Nipper

4.00 (1)
Cutting Capacity (phi mm) Steel Wire
1.2
JIS Standard
Class H
...see all>
Product Options
ADD TO CART
Cutting Capacity (phi mm) Copper Wire Nominal Dimension (mm) Overall Length A (mm) Weight (g) Abstract TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Capacity (phi mm) Copper Wire Nominal Dimension (mm) Overall Length A (mm) Weight (g) Abstract TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0 125 132 90 With a hole 117-9152 1PC 1 505-125 02201062 39.99 SGD
In stock
2.6 150 157 120 With hole 117-9161 1PC 1 505-150 02201071 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of wire and peeling
4
From Japan
On 2016-05-25 17:31:41
Satisfied with sense of confidence and patience
This review is about item#02201062.

Related Products