Buy more than* S$200* and get FREE SHIPPING

Nipper, powerful type

4.00 (3)
JIS Standard
Class H
Description 2
Excellent cutting ability, suitable for cutting piano wires, spring wires, wire lines
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Cutting Ability (phi mm) Piano Wire Nominal Dimension (mm) Overall Length A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Cutting Ability (phi mm) Piano Wire Nominal Dimension (mm) Overall Length A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 117-8628 2 1.2 0.3 125 130 1PC 1 70-125 02201175 -
Discontinued
[x]
158 117-8636 3 2 1.2 150 162 1PC 1 70-150 02201184 35.99 SGD
In stock
240 117-8644 3 2 1.2 175 185 1PC 1 70-175 02201193 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Control panel assembly, wiring
5
From Japan
On 2014-11-26 20:33:28
It will be easy without cutting strength
This review is about item#02201175.
Cut off cables and rope
4
From Japan
On 2013-02-15 12:04:49
It was easier to use than I expected
This review is about item#02201184.
Cutting of copper wire attached to opportunity
3
From Japan
On 2009-08-08 17:56:17
I want a springy with continuous work
This review is about item#02201193.

Related Products