Buy more than* S$200* and get FREE SHIPPING

High powerful cutting nipper

4.56 (9)
...see all>
Product Options
ADD TO CART
Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Nominal Dimension (mm) Weight (g) Angle i(Degree) TRUSCO Part Number Dimensions c(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Cutting Ability (phi mm) Piano Wire Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Nominal Dimension (mm) Weight (g) Angle i(Degree) TRUSCO Part Number Dimensions c(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Cutting Ability (phi mm) Piano Wire Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 22.6 156 45.5 150 150 22 117-8822 12.5 3.0 2.0 1.0 1PC 1 70H-150 02201202 36.99 SGD
In stock
24 25.7 186 47.5 175 240 21 117-8831 13 3.0 2.0 1.2 1PC 1 70H-175 02201211 40.99 SGD
In stock
26 25.9 208 51 200 320 22 117-8849 14 3.5 3.0 1.2 1PC 1 70H-200 02201227 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
For wiring work
4
From Japan
On 2017-09-21 14:39:06
I received a great deal of help when needed, I am sorry to save the trouble of going to buy.
This review is about item#2201211.
Wiring work
4
From Japan
On 2016-09-29 18:46:21
I use various manufacturers. I think that it is a business pattern consumable item. I am satisfied with the satisfaction and performance also in price.
This review is about item#2201211.
Cutting a thin copper pipe rising from the floor
5
From Japan
On 2016-04-22 15:01:15
When removing the circulating heater from the water heater, I am using it to cut the copper pipe rising from the floor. Since I want to cut the tip and crush it, I started using nippers but since the copper pipe was soft as it was before, it was not possible to cut off 4 ~ 5 units as it had to be completely "pinched" after being caught completely It took quite a while. With this nippa it is quite handy for sharpness as it can be hastily cut with the last handful. Covered copper pipe under the water heater can also be cut off easily as each coating can be cut off.
This review is about item#02201202.
Electrical construction
5
From Japan
On 2016-02-11 08:45:37
You can cut well. I feel a little hard on the grip part, do not fit in my hands.
This review is about item#02201202.
Repair
5
From Japan
On 2015-09-09 15:19:12
It is the first Fuji arrow product. I like it very much. It is very easy to use.
This review is about item#02201202.
Manufacture of PC concrete
4
From Japan
On 2014-12-02 16:20:28
Very good
This review is about item#02201227.
To cut wire mesh
5
From Japan
On 2014-07-08 14:52:38
I cut wire mesh for welding and repair, but it is quite easy to get power. I think we can use it
This review is about item#02201227.
Cut thin wires
4
From Japan
On 2013-10-08 13:22:33
I will always purchase it. Please keep the quality stable.
This review is about item#02201227.
Electrical construction
5
From Japan
On 2013-03-09 16:40:00
The sharpness of the electric wire is good. It fits your hands and is easy to use.
This review is about item#02201202.

Related Products