Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Nipper, powerful type, for electric work

Cutting Capacity (phi mm) Copper Wire
3.0
Cutting Capacity (phi mm) Steel Wire
2.0
Cutting Ability (phi mm) Piano Wire
1.2
JIS Standard
Class H
Nominal Dimension (mm)
175
Overall Length A (mm)
186
Weight (g)
240
Description 2
Excellent cutting ability, suitable for cutting piano wires, spring wires, wire lines.
TRUSCO Part Number
117-9004
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 70Z-175 02201236 40.86 SGD
In stock
ADD TO CART

Related Products