Buy more than* S$200* and get FREE SHIPPING

Cutting whetstone

4.50 (2)
Purpose
General steel, angle, rod, pipe, channel, etc.
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Organization Coupling Bond Outer Diameter (phi mm) Maximum Peripheral Velocity (m/min) Hole Diameter (phi mm) Thickness (mm) Grain Size Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Organization Coupling Bond Outer Diameter (phi mm) Maximum Peripheral Velocity (m/min) Hole Diameter (phi mm) Thickness (mm) Grain Size Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 510 3800 25.4 4 - - - 1Box(15Sheet) 1 RA-510 02302316 -
Discontinued
[x]
- - - - 610 - 30 5.0 to 7 - - - 1Box(5Sheet) 1 RA-610 02302343 409.90 SGD
Shipped after 2017-03-03
2-1651 - - - 660 - 30 5.5-7 - - 244-8700 1Box(5Sheet) 1 RA-660 02302352 409.90 SGD
Shipped after 2017-03-03
- - - - 585 - 25.4 4.5 - - - 1Box(5Sheet) 1 RA-585 02302334 339.90 SGD
Shipped after 2017-03-03
2-1651 - - - 510 3800 25.4 6 - - 244-8670 1Box(10Sheet) 1 RA-510-6 02302325 429.90 SGD
Shipped after 2017-03-03
- 7 R B 100 4300 15 2 46 A 123-2762 1Box(10Sheet) 1 RA-100 02302203 12.72 SGD
Shipped after 2017-02-27
- 7 R B 125 4300 22 2 46 A 123-2771 1Box(10Sheet) 1 RA-125 02302212 27.77 SGD
Shipped after 2017-02-27
- 7 R B 150 4300 22 2 46 A 123-2789 1Box(10Sheet) 1 RA-150 02302221 34.94 SGD
Shipped after 2017-03-02
- 7 R B 180 4300 22 2 46 A 123-2797 1Box(10Sheet) 1 RA-180 02302237 42.02 SGD
Shipped after 2017-02-27
- 7 R B 205 4300 22 2 46 A 123-2801 1Box(10Sheet) 1 RA-205 02302246 51.14 SGD
Shipped after 2017-02-27
- 7 R B 255 4300 22 2.5 46 A 123-2819 1Box(10Sheet) 1 RA-255 02302255 58.81 SGD
Shipped after 2017-02-27
- - - - 305 4300 25.4 2.8 46 - 123-2827 1Box(25Sheet) 1 RA-305 02302264 159.90 SGD
Shipped after 2017-02-27
- - - - 355 4300 25.4 2.9 36 - 123-2835 1Box(25Sheet) 1 RA-355 02302282 219.90 SGD
Shipped after 2017-02-27
- - - - 405 3800 25.4 3 36 - 123-2959 1Box(25Sheet) 1 RA-405 02302291 249.90 SGD
Shipped after 2017-02-27
- - - - 455 3800 25.4 3.5 36 - 123-2967 1Box(20Sheet) 1 RA-455 02302307 399.90 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bolt cutting
5
From Japan
On 2015-09-23 07:24:06
It does not complain anyway cheap.
This review is about item#02302203.
Steel cutting
4
From Japan
On 2013-07-16 19:29:16
The use of the side is compared to the cutting grindstone but we it is aware that are prohibited, which had been used up to this It is inferior to the polishing of the side. It is a work about light deburring, but it is very use selfishness that there is a high abrasive.
This review is about item#02302291.

Related Products